Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6RCZ9 Tee 3/4in Red Brass | AF2CMH

APPROVED VENDOR 6RCZ9 Tee 3/4in Red Brass

Item: AF2CMH Model: 6RCZ9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialBrass
ClassClass 125
ColorRed
Connection TypeFNPT
Max. Pressure125 psi
Pipe Size3/4"
Temp. Range-20°F to +400°F

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)3.56
Ship length (cm)2.54
Ship width (cm)5.33
HS code7412200035
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeClassColorPrice
APPROVED VENDOR 1VEY6 Tee Red Brass 1/8 Inch 150 Psi Class 125 | AB3UGZ 1VEY61/8"FNPTClass 125Red€5.46
APPROVED VENDOR 1VEY8 Tee Red Brass 1/4 Inch 150 Psi Class 125 | AB3UHA 1VEY81/4"FNPTClass 125Red€8.51
APPROVED VENDOR 1VEZ1 Tee Red Brass 3/8 Inch 150 Psi Class 125 | AB3UHB 1VEZ13/8"FNPTClass 125Red€12.32
APPROVED VENDOR 1VEZ3 Tee Red Brass 1/2 Inch 150 Psi Class 125 | AB3UHC 1VEZ31/2"FNPTClass 125Red€13.93
APPROVED VENDOR 1VEZ5 Tee Red Brass 3/4 Inch 150 Psi Class 125 | AB3UHD 1VEZ53/4"FNPTClass 125Red€19.70
APPROVED VENDOR 1VEZ7 Tee Red Brass 1 Inch 150 Psi Class 125 | AB3UHE 1VEZ71"FNPTClass 125Red€40.84
APPROVED VENDOR 1VEZ9 Tee Red Brass 1 1/4 Inch 150 Psi Class 125 | AB3UHF 1VEZ91 1/4"FNPTClass 125Red€58.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6RCZ9 Tee 3/4in Red Brass
€39.58 /unit