Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6P870 Nipple 2 Inch 2-1/2 Inch Galvanised Welded Steel | AE9ZCP

APPROVED VENDOR 6P870 Nipple 2 Inch 2-1/2 Inch Galvanised Welded Steel

Item: AE9ZCP Model: 6P870
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionNPT
FinishGalvanized
Length2 1/2"
MaterialSteel
Max. Pressure500 psi
Metal DetectableYes
Pipe Size2"
Schedule40
TypeElectrical Resistance Weld

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)5.08
HS code7307995015
Country of OriginCN

Product Variants

ProductModelPipe SizeMaterialScheduleMax. PressureConnectionMetal DetectableTypeFinishPrice
APPROVED VENDOR 2WV31 Nipple 2 Inch 9 Inch Galvanised Welded Steel | AC3VZA 568-0902"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€40.68
APPROVED VENDOR 2WV42 Nipple 3 Inch Close Galvanised Welded Steel | AC3VZM 2WV423"Galvanized Welded Steel40500 psiNPTYesElectrical Resistance Weld--
RFQ
APPROVED VENDOR 2WV44 Nipple 3 Inch 4 Inch Galvanised Welded Steel | AC3VZP 2WV443"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€45.62
APPROVED VENDOR 2WV45 Nipple 3 Inch 5 Inch Galvanised Welded Steel | AC3VZQ 570-0503"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€60.98
APPROVED VENDOR 2WV46 Nipple 3 Inch 6 Inch Galvanised Welded Steel | AC3VZR 2WV463"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€51.05
APPROVED VENDOR 2WV47 Nipple 3 Inch 8 Inch Galvanised Welded Steel | AC3VZT 570-0803"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€85.91
APPROVED VENDOR 2WV48 Nipple 3 Inch 10 Inch Galvanised Welded Steel | AC3VZU 570-100BC3"Steel40500 psiNPTYesElectrical Resistance WeldGalvanized€97.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6P870 Nipple 2 Inch 2-1/2 Inch Galvanised Welded Steel
€15.50 /unit