Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6P805 Nipple 3/4 Inch 1-1/2 Inch Galvanised Welded Steel | AE9ZAB

APPROVED VENDOR 6P805 Nipple 3/4 Inch 1-1/2 Inch Galvanised Welded Steel

Item: AE9ZAB Model: 6P805
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionNPT
FinishGalvanized
Length1 1/2"
MaterialSteel
Max. Pressure500 psi
Metal DetectableYes
Pipe Size3/4"
Schedule40
TypeElectrical Resistance Weld

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
HS code7307995015
Country of OriginCN

Product Variants

ProductModelScheduleMax. PressureWog (psi)Pipe SizeMaterialConnectionMetal DetectableFinishPrice
APPROVED VENDOR 1RKK8 Nipple 3/4 Inch 1-1/2 Inch Galvanised Steel | AB3DHT 87501160900 psi @ 150°F900 @ 150° F3/4"SteelNPTYesGalvanized€6.69
APPROVED VENDOR 1RKL3 Nipple 3/4 Inch 6 Inch Galvanised Steel | AB3DHX 87510160900 psi @ 150°F900 @ 150° F3/4"SteelNPTYesGalvanized€19.21
APPROVED VENDOR 2WV20 Nipple 3/4 Inch 11 Inch Galvanised Welded Steel | AC3VYN 2WV2040500 psi-3/4"SteelNPTYesGalvanized€18.46
APPROVED VENDOR 6P804 Nipple 3/4 Inch Close Galvanised Welded Steel | AE9ZAA 6P80440500 psi-3/4"SteelNPTYesGalvanized€3.01
APPROVED VENDOR 6P812 Nipple 3/4 Inch 5 Inch Galvanised Welded Steel | AE9ZAJ 6P81240500 psi-3/4"SteelNPTYesGalvanized€5.74
APPROVED VENDOR 6P813 Nipple 3/4 Inch 5-1/2 Inch Galvanised Welded Steel | AE9ZAK 6P81340500 psi-3/4"SteelNPTYesGalvanized€6.94
APPROVED VENDOR 6P814 Nipple 3/4 Inch 6 Inch Galvanised Welded Steel | AE9ZAL 6P81440500 psi-3/4"SteelNPTYesGalvanized€6.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6P805 Nipple 3/4 Inch 1-1/2 Inch Galvanised Welded Steel
€4.95 /unit