Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6P777 Nipple 3/8 Inch 4-1/2 Inch Galvanised Welded Steel | AE9YZA

APPROVED VENDOR 6P777 Nipple 3/8 Inch 4-1/2 Inch Galvanised Welded Steel

Item: AE9YZA Model: 6P777
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionNPT
FinishGalvanized
Length4 1/2"
MaterialSteel
Max. Pressure500 psi
Metal DetectableYes
Pipe Size3/8"
Schedule40
TypeElectrical Resistance Weld
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
Fitting CompatibilitySchedule 40
Manufacture LocationGlobally Sourced
Maximum Operating Pressure300 psi @ 150°F
Maximum Steam Pressure150 psi @ 350°F
Metal Pipe ConstructionWelded
Nominal Pipe Size3/8"
Outside Diameter43/64"
Overall Length4 1/2"
Pipe Weld TypeElectric Resistance Weld
Resistance PropertiesCorrosion Resistant
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)11.43
Ship width (cm)1.52
HS code7307995015
Country of OriginCN

Product Variants

ProductModelSchedulePipe SizeMaterialMax. PressureConnectionMetal DetectableTypeFinishPrice
APPROVED VENDOR 6P772 Nipple 3/8 Inch 2 Inch Galvanised Welded Steel | AE9YYV 6P772403/8"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€3.55
APPROVED VENDOR 6P773 Nipple 3/8 Inch 2-1/2 Inch Galvanised Welded Steel | AE9YYW 6P773403/8"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€4.51
APPROVED VENDOR 6P774 Nipple 3/8 Inch 3 Inch Galvanised Welded Steel | AE9YYX 6P774403/8"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€4.87
APPROVED VENDOR 6P775 Nipple 3/8 Inch 3-1/2 Inch Galvanised Welded Steel | AE9YYY 6P775403/8"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€5.40
APPROVED VENDOR 6P776 Nipple 3/8 Inch 4 Inch Galvanised Welded Steel | AE9YYZ 6P776403/8"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€5.37
APPROVED VENDOR 6P778 Nipple 3/8 Inch 5 Inch Galvanised Welded Steel | AE9YZB 6P778403/8"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€7.11
APPROVED VENDOR 6P779 Nipple 3/8 Inch 5-1/2 Inch Galvanised Welded Steel | AE9YZC 6P779403/8"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€8.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6P777 Nipple 3/8 Inch 4-1/2 Inch Galvanised Welded Steel
€10.66 /unit