Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6P769 Nipple 1/4 Inch 12 Inch Galvanised Welded Steel | AE9YYR

APPROVED VENDOR 6P769 Nipple 1/4 Inch 12 Inch Galvanised Welded Steel

Item: AE9YYR Model: 6P769
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionNPT
FinishGalvanized
Length12"
MaterialSteel
Max. Pressure500 psi
Metal DetectableYes
Pipe Size1/4"
Schedule40
TypeElectrical Resistance Weld

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)1.27
Ship length (cm)30.48
Ship width (cm)1.27
HS code7307995015
Country of OriginCN

Product Variants

ProductModelSchedulePipe SizeMaterialMax. PressureConnectionMetal DetectableTypeFinishPrice
APPROVED VENDOR 6P757 Nipple 1/4 Inch 1-1/2 Inch Galvanised Welded Steel | AE9YYD 6P757401/4"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€3.28
APPROVED VENDOR 6P768 Nipple 1/4 Inch 10 Inch Galvanised Welded Steel | AE9YYQ 6P768401/4"Steel500 psiNPTYesElectrical Resistance WeldGalvanized€15.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6P769 Nipple 1/4 Inch 12 Inch Galvanised Welded Steel
€23.71 /unit