Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6NEX5 Rod Uhmw-pe White 1-3/4 Inch Diameter x 10 Feet Length | AE9XRX

APPROVED VENDOR 6NEX5 Rod Uhmw-pe White 1-3/4 Inch Diameter x 10 Feet Length

Item: AE9XRX Model: 6NEX5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorWhite
Diameter1 3/4"
Diameter Tolerance0" to +0.175"
Grade TypeVirgin Food Contact Grade
Length10 ft.
Length Tolerance0" to +0.06"
Max. Temp.180°F
Min. Temp. Rating-22°F
Tensile Strength5800 psi
Corrosion And Chemical ResistanceGood
Friction Coefficient0.12
Friction RatingVery Slippery
GradeStandard
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Maximum Temperature180°F
Minimum Temperature-22°F
Plastic ClarityOpaque
Plastic Diameter1 3/4"
Plastic Diameter Tolerance+0.175"/-0"
Plastic Hardness66D
Plastic Hardness RatingMedium
Plastic Length10 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)4.45
Ship length (cm)2.54
Ship width (cm)4.45
HS code3916100000
Country of OriginUS

Product Variants

ProductModelColorDiameterTensile StrengthMin. Temp. RatingMax. Temp.Grade TypePrice
APPROVED VENDOR 1UXB3 Rod Uhmw-pe White 3 1/4 Inch Diameter x 1 Feet Length | AB3QUT 1UXB3White3 1/4"5800 psi-22°F180°FVirgin Food Contact Grade€59.43
APPROVED VENDOR 1UXC7 Rod Uhmw-pe White 10 Inch Diameter x 1 Feet Length | AB3QVE 1UXC7White10"5800 psi-22°F180°FVirgin Food Contact Grade€1,016.81
APPROVED VENDOR 1UXC8 Rod Uhmw-pe White 1 1/4 Inch Diameter x 3 Feet Length | AB3QVF 1UXC8White1 1/4"5800 psi-22°F180°FVirgin Food Contact Grade€23.09
APPROVED VENDOR 1UXC9 Rod Uhmw-pe White 1 3/8 Inch Diameter x 3 Feet Length | AB3QVG 1UXC9White1 3/8"5800 psi-22°F180°FVirgin Food Contact Grade€30.07
APPROVED VENDOR 1UXD1 Rod Uhmw-pe White 1 1/2 Inch Diameter x 3 Feet Length | AB3QVH 1UXD1White1 1/2"5800 psi-22°F180°FVirgin Food Contact Grade€32.75
APPROVED VENDOR 1UXD2 Rod Uhmw-pe White 1 3/4 Inch Diameter x 3 Feet Length | AB3QVJ 1UXD2White1 3/4"5800 psi-22°F180°FVirgin Food Contact Grade€39.27
APPROVED VENDOR 1UXD3 Rod Uhmw-pe White 2 Inch Diameter x 3 Feet Length | AB3QVK 1UXD3White2"5800 psi-22°F180°FVirgin Food Contact Grade€48.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6NEX5 Rod Uhmw-pe White 1-3/4 Inch Diameter x 10 Feet Length
€219.36 /unit