Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6MM62 Needle Valve Straight Brass 1/4 Inch | AE9UQV

APPROVED VENDOR 6MM62 Needle Valve Straight Brass 1/4 Inch

Item: AE9UQV Model: 6MM62
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Valve
Body MaterialBrass
ConnectionCompression x MNPT
Fitting StyleStraight
Handle MaterialSteel
Length1 39/64"
Max. Height1.406"
Max. Pressure150 psi
Pipe Size1/4"
Seal MaterialMetal
Stem TypeBrass
Temp. Rating0°F to +250°F
Connection Size - Side 11/4"
Connection Size - Side 21/4"
Connection TypeCompression x MNPT
For MediaWater
Max. Pressure (cwp)150 psi
Maximum Height1 3/8"
Media Temp. Range0°F to 250°F
Overall Length1.61"
Stem MaterialBrass
Valve Body StyleInline

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.32
Ship length (cm)8.38
Ship width (cm)8.13
HS code8481801050
Country of OriginCN

Product Variants

ProductModelConnectionPipe SizeFitting StyleMax. HeightBody MaterialSeal MaterialMax. PressureStem TypePrice
APPROVED VENDOR 6MM61 Needle Valve Straight Brass 1/8 x 1/4 In | AE9UQU 6MM61Compression x MNPT1/8" x 1/4"Straight1 1/2"BrassMetal150 psiBrass€24.42
APPROVED VENDOR 6MM63 Needle Valve Angled Brass 1/8 x 1/4 Inch | AE9UQW 6MM63Compression x MNPT1/8" x 1/4"Angled1.812"BrassMetal150 psiBrass€15.98
APPROVED VENDOR 6MM66 Needle Valve Straight Brass 1/4 Inch | AE9UQX 6MM66Double Compression-Straight1.312"BrassMetal150 psiBrass€18.01
APPROVED VENDOR 6MN29 Needle Valve Straight Brass 1/8 Inch | AE9UUM 6MN29FNPT x FNPT1/8"Straight1.609"BrassMetal150 psiBrass€15.14
APPROVED VENDOR 6MN30 Needle Valve Straight Brass 1/4 Inch | AE9UUN 6MN30FNPT x FNPT1/4"Straight1.812"BrassMetal150 psiBrass€18.34
APPROVED VENDOR 6MN31 Needle Valve Straight Brass 1/8 Inch | AE9UUP 6MN31FNPT x MNPT1/8"Straight1.312"BrassMetal150 psiBrass€15.07
APPROVED VENDOR 6MN32 Needle Valve Straight Brass 1/4 Inch | AE9UUQ 6MN32FNPT x MNPT1/4"Straight1.859"BrassMetal150 psiBrass€25.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6MM62 Needle Valve Straight Brass 1/4 Inch
€30.78 /unit