Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6MEP6 Rod Pet-p White 7/8 Inch Diameter x 10 Feet Length | AE9TWN

APPROVED VENDOR 6MEP6 Rod Pet-p White 7/8 Inch Diameter x 10 Feet Length

Item: AE9TWN Model: 6MEP6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorWhite
Diameter Tolerance0" to +0.003"
Grade TypeNatural Grade
Length10 ft.
Length Tolerance0" to +0.06"
Max. Temp.230°F
Min. Temp. Rating-30°F
Tensile Strength12400 psi
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength0.5 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
MaterialPolyester
Maximum Temperature210°F
Minimum Temperature-30°F
Plastic ClarityOpaque
Plastic Diameter7/8"
Plastic Diameter Tolerance+0.003"/-0"
Plastic Hardness RatingHard
Plastic Length10 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.07%
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)2.22
Ship length (cm)2.54
Ship width (cm)2.22
HS code3916905000
Country of OriginUS

Product Variants

ProductModelColorTensile StrengthMin. Temp. RatingMax. Temp.DiameterPrice
APPROVED VENDOR 6MDU0 Rod Pet-p Off White 3/8 Inch Diameter x 10 Feet Length | AE9TRX 6MDU0Off White10500 psi32°F210°F-€39.42
APPROVED VENDOR 6MDU1 Rod Pet-p Off White 1/2 Inch Diameter x 10 Feet Length | AE9TRY 6MDU1Off White10500 psi32°F210°F-€62.85
APPROVED VENDOR 6MDU3 Rod Pet-p Off White 3/4 Inch Diameter x 10 Feet Length | AE9TRZ 6MDU3Off White10500 psi32°F210°F-€106.35
APPROVED VENDOR 6MDU6 Rod Pet-p Off White 1-1/2 Inch Diameter x 10 Feet Length | AE9TTA 6MDU6Off White10500 psi32°F210°F1 1/2"€654.67
APPROVED VENDOR 6MEN6 Rod Pet-p White 1 Inch Diameter x 10 Feet Length | AE9TWF 6MEN6White12400 psi-30°F230°F1"€217.78
APPROVED VENDOR 6MEN7 Rod Pet-p White 1/2 Inch Diameter x 10 Feet Length | AE9TWG 6MEN7White12400 psi-30°F230°F-€46.57
APPROVED VENDOR 6MEN8 Rod Pet-p White 2 Inch Diameter x 10 Feet Length | AE9TWH 6MEN8White12400 psi-30°F230°F2"€530.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6MEP6 Rod Pet-p White 7/8 Inch Diameter x 10 Feet Length
€166.04 /unit