Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6MDY8 Rod Acetal White 5 Inch Diameter x 4 Feet Length | AE9TTK

APPROVED VENDOR 6MDY8 Rod Acetal White 5 Inch Diameter x 4 Feet Length

Item: AE9TTK Model: 6MDY8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,651.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorWhite
Diameter5"
Diameter Tolerance0" to +0.25"
Length4 ft.
Length Tolerance0" to +0.06"
MaterialAcetal Copolymer
Max. Temp.180°F
Min. Temp. Rating32°F
Tensile Strength9500 psi
TypeGeneral Purpose
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityExcellent
Plastic ClarityOpaque
Plastic Diameter5"
Plastic Diameter Tolerance+0.25"/-0"
Plastic HardnessRockwell M88
Plastic Length4 ft.
ShapeRods
Water Absorption RatingGood
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 7.56
Ship height (cm)12.7
Ship length (cm)121.92
Ship width (cm)12.7
HS code3916905000
Country of OriginUS

Product Variants

ProductModelDiameterMaterialColorTensile StrengthMin. Temp. RatingMax. Temp.Price
APPROVED VENDOR 1NMX6 Rod Acetal White 3 1/2 Inch Diameter x 1 Feet Length | AB2TJV 1NMX63 1/2"Acetal CopolymerWhite9500 psi32°F180°F€110.64
APPROVED VENDOR 1NMX7 Rod Acetal White 3 3/4 Inch Diameter x 1 Feet Length | AB2TJW 1NMX73 3/4"Acetal CopolymerWhite9500 psi32°F180°F€135.88
APPROVED VENDOR 1NMX8 Rod Acetal White 4 Inch Diameter x 1 Feet Length | AB2TJX 1NMX84"Acetal CopolymerWhite9500 psi32°F180°F€145.53
APPROVED VENDOR 1NMY2 Rod Acetal White 4 3/4 Inch Diameter x 1 Feet Length | AB2TJY 1NMY24 3/4"Acetal CopolymerWhite9500 psi32°F180°F€149.26
APPROVED VENDOR 1NMY5 Rod Acetal White 6 Inch Diameter x 1 Feet Length | AB2TJZ 1NMY56"Acetal CopolymerWhite9500 psi32°F180°F€382.95
APPROVED VENDOR 1NNB1 Rod Acetal White 3 1/4 Inch Diameter x 3 Feet Length | AB2TKL 1NNB13 1/4"Acetal CopolymerWhite9500 psi32°F180°F€228.26
APPROVED VENDOR 6MDY6 Rod Acetal White 4 Inch Diameter x 8 Feet Length | AE9TTJ 6MDY64"Acetal CopolymerWhite9500 psi32°F180°F€1,084.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6MDY8 Rod Acetal White 5 Inch Diameter x 4 Feet Length
€1,651.93 /unit