Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6KJ26 Hex Locknut Black Malleable Iron 1 In | AE9LBD

APPROVED VENDOR 520-905HC Hex Locknut Black Malleable Iron 1 In

Item: AE9LBD Model: 520-905HCCross Ref: 6KJ26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
Body MaterialMalleable Iron
Connection TypeNPT
Max. Pressure300 psi @ 150°F
Pipe Size1"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +366°F
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeLocknut
ColorBlack
Finish/coatingBlack Anodized
Fitting Connection TypeFNPT
Hex Size1 3/4"
Maximum Operating Pressure300 psi
Nominal Pipe Size1"
Overall Length3/8"
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeLocknut
StandardsASME B1.20.1, ASME B16.14, ASTM A197/A197M

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
HS code7318160085
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeSaturated Steam PressureTemp. RangePrice
APPROVED VENDOR 6KJ23 Hex Locknut Black Malleable Iron 3/8 In | AE9LBA 520-902HC3/8"NPT150 psi-20°F to +366°F€2.42
APPROVED VENDOR 6KJ24 Hex Locknut Black Malleable Iron 1/2 In | AE9LBB 520-903HC1/2"NPT150 psi-20°F to +366°F€2.57
APPROVED VENDOR 6KJ25 Hex Locknut Black Malleable Iron 3/4 In | AE9LBC 520-904HC3/4"NPT150 psi-20°F to +366°F€2.60
APPROVED VENDOR 6KJ28 Hex Locknut 1-1/2 Inch Fnpt | AE9LBF 520-907HC1 1/2"FNPT150 psi-20°F to +366°F€4.08
APPROVED VENDOR 6KJ29 Hex Locknut Black Malleable Iron 2 In | AE9LBG 520-908HC2"NPT150 psi-20°F to +366°F€7.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 520-905HC Hex Locknut Black Malleable Iron 1 In
€3.63 /unit