APPROVED VENDOR 6KC77 Pipe Nipple Assortment Black 2 In | AE9KAJ

APPROVED VENDOR 6KC77 Pipe Nipple Assortment Black 2 In

Item: AE9KAJ Model: 6KC77
In Stock

Get it by Tuesday, Jun 10

€610.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple Assortment
ConnectionNPT
MaterialBlack Welded Steel
Max. Pressure150 psi @ 150°F WOG, 150 psi Saturated Steam Pressure
Pipe Size2"
Schedule40
Finish/coatingBlack
Nominal Pipe Size2"
Pipe Weld TypeElectric Resistance Weld
StandardsANSI/ASME B1.20.1, ASTM A53 TYPE E GRADE A, ASTM A733
Thread ConfigurationThreaded on Both Ends
Thread TypeNPT

Shipping Info:

Ship weight (kg) 23.4675
Ship height (cm)17.78
Ship length (cm)58.42
Ship width (cm)38.1
HS code7307995015
Country of OriginCN

Product Variants

ProductModelPipe SizeScheduleMaterialConnectionPrice
APPROVED VENDOR 4PRV1 Pipe Nipple Assortment Black 1/4In | AD9DPC 4PRV11/4"40Black Welded SteelNPT€90.43
APPROVED VENDOR 4PRV3 Pipe Nipple Assortment Black 3/8In | AD9DPE 4PRV33/8"40Black Welded SteelNPT€109.55
APPROVED VENDOR 6KC72 Pipe Nipple Assortment Black 1/2 In | AE9KAD 6KC721/2"40Black Welded SteelNPT€108.49
APPROVED VENDOR 6KC73 Pipe Nipple Assortment Black 3/4 In | AE9KAE 6KC733/4"40Black Welded SteelNPT€130.32
APPROVED VENDOR 6KC74 Pipe Nipple Assortment Black 1In | AE9KAF 6KC741"40Black Welded SteelNPT€244.45
APPROVED VENDOR 6KC75 Pipe Nipple Assortment Black 1-1/4 In | AE9KAG 6KC751 1/4"40Black Welded SteelNPT€312.03
APPROVED VENDOR 6KC76 Pipe Nipple Assortment Black 1-1/2 In | AE9KAH 6KC761 1/2"40Black Welded SteelNPT€395.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6KC77 Pipe Nipple Assortment Black 2 In
€610.84 /unit