Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6JB76 Thumb Screw Wing M8x1.25x30mm | AE9ETM

APPROVED VENDOR WS6S080300-001P1 Thumb Screw, M8x1.25 Thread Size, 30 mm Lg., 20 mm Head Ht., Zn Plated, Iron

Item: AE9ETM Model: WS6S080300-001P1Cross Ref: 6JB76
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishZinc Plated
Head Dia.39 mm
Head Height20 mm
Head StyleThumb
Head TypeWing
Length30 mm
MaterialIron
System Of MeasurementMetric
Thread FitClass 8G
Thread SizeM8 x 1.25
Tip TypeFlat

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318158085
Country of OriginTW

Product Variants

ProductModelThread SizeHead Dia.HardnessThread FitThread LengthShoulder Dia.Shoulder LengthTip TypePkg. Qty.Price
APPROVED VENDOR 4EZP6 Thumb Screw Wing 5/16-18 1" Length | AD7KVW WSI03101000-001P5/16"-181 1/4"Brinell 137--0.51" to 0.58"--1€2.19
APPROVED VENDOR 4EZR3 Thumb Screw Wing 3/8-16 1-1/2" Length | AD7KVX WSI03701500-001P3/8"-161 11/25"Brinell 137--0.64" to 0.7"--1€2.65
APPROVED VENDOR 1-CDL-02-17- Wing Screw Iron Zinc 1/4-20 x 1 Inch - Pack Of 25 | AE4RWU 5MNF5 1-CDL-02-17-1/4"-201 1/4"Brinell 156Class 2A1"9/16"13/16"Oval25€127.71
APPROVED VENDOR 1-CDG-02-17- Wing Screw Iron Zinc 1/4-20x1/2 Inch - Pack Of 25 | AE4RWW 5MNF7 1-CDG-02-17-1/4"-201 1/4"Brinell 156Class 2A1/2"9/16"13/16"Oval25€108.35
APPROVED VENDOR 1-CDP-02-17- Wing Screw Iron Zinc 1/4-20 X1-1/2 - Pack Of 25 | AE4RWY 5MNF9 1-CDP-02-17-1/4"-201 1/4"Brinell 156Class 2A1 1/2"9/16"13/16"Oval25€107.26
APPROVED VENDOR 1-CDR-02-17- Wing Screw Iron Zinc 1/4-20 x 2 Inch - Pack Of 25 | AE4RXA 5MNG1 1-CDR-02-17-1/4"-201 1/4"Brinell 156Class 2A2"9/16"13/16"Oval25€142.09
APPROVED VENDOR 1-CDS-02-17- Wing Screw Iron Zinc 1/4-20 X2-1/2 - Pack Of 25 | AE4RXC 5MNG3 1-CDS-02-17-1/4"-201 1/4"Brinell 156Class 2A2 1/2"9/16"13/16"Oval25€163.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WS6S080300-001P1 Thumb Screw, M8x1.25 Thread Size, 30 mm Lg., 20 mm Head Ht., Zn Plated, Iron
€6.60 /unit