Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6HE50 Machine Screw Flat M5 x 0.80 x 35 L - Pack Of 25 | AE9BMU

APPROVED VENDOR MPFJ050350-025P1 Machine Screw, M5x0.8 Thread Size, Steel, 32.2 mm Lg., Std, Flat, 25 Pk

Item: AE9BMU Model: MPFJ050350-025P1Cross Ref: 6HE50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 4.8
Drive Size#2
Drive TypePhillips
FinishZinc Plated
HardnessRockwell B71-B99
Head Angle90°
Head Dia.10 mm
Head Height2.8 mm
Head TypeFlat
Length32.2 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength60900 psi
Thread Length32.2 mm
Thread SizeM5 x 0.8
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsJIS B 1111
DrivePhillips
Fastener Length35 mm
Head Width10 mm
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Material Grade/class4.8
Overall Length35 mm
Rockwell HardnessB71 to B99
Screw SizeM5
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthClassDrive SizeHardnessPkg. Qty.Price
APPROVED VENDOR U24670.011.0025 Machine Screw Flat Steel 4-40 x 1/4 L - Pack Of 100 | AB2MBG 1MU63 U24670.011.0025#4-400.067"0.212"60000 psi1/4"Class 3A, Class 2A#1Rockwell B70100€1.87
APPROVED VENDOR U24670.011.0037 Machine Screw Flat Steel 4-40 x 3/8 L - Pack Of 100 | AB2MBH 1MU64 U24670.011.0037#4-400.212"0.212"60000 psi3/8"Class 3A, Class 2A#1Rockwell B69-B100100€4.77
APPROVED VENDOR U24670.011.0050 Machine Screw Flat Steel 4-40 x 1/2 L - Pack Of 100 | AB2MBJ 1MU65 U24670.011.0050#4-400.212"0.212"60000 psi1/2"Class 3A, Class 2A#1Rockwell B69-B100100€5.39
APPROVED VENDOR U24670.011.0075 Machine Screw Flat Steel 4-40 x 3/4 L - Pack Of 100 | AB2MBK 1MU66 U24670.011.0075#4-400.067"0.212"60000 psi3/4"Class 3A, Class 2A#1Rockwell B69-B100100€2.16
APPROVED VENDOR U24670.011.0100 Machine Screw Flat Steel 4-40 x 1 L - Pack Of 100 | AB2MBL 1MU67 U24670.011.0100#4-400.067"0.212"60000 psi1"Class 3A, Class 2A#1Rockwell B69-B100100€2.87
APPROVED VENDOR U24670.011.0150 Machine Screw Flat 4-40 x 1 1/2 L - Pack Of 100 | AB2MBM 1MU68 U24670.011.0150#4-400.067"0.212"60000 psi1 1/2"Class 3A, Class 2A#1Rockwell B69-B100100€6.81
APPROVED VENDOR U24670.013.0025 Machine Screw Flat Steel 6-32 x 1/4 L - Pack Of 100 | AB2MBN 1MU69 U24670.013.0025#6-320.083"0.262"60000 psi1/4"Class 3A, Class 2A#2Rockwell B69-B100100€2.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MPFJ050350-025P1 Machine Screw, M5x0.8 Thread Size, Steel, 32.2 mm Lg., Std, Flat, 25 Pk
€27.28 /pack