Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6GY25 Machine Screw Pan M2 x 0.40 x 16 L - Pack Of 100 | AE9ALJ

APPROVED VENDOR MSPX02016-100P1 Machine Screw, M2x0.4 Thread Size, SS, 16 mm Lg., Pan, Plain, Slotted, 100 Pk

Item: AE9ALJ Model: MSPX02016-100P1Cross Ref: 6GY25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 6G
Drive TypeSlotted
FinishPlain
GradeGrade A2
Head Dia.4 mm
Head Height1.2 mm
Head TypePan
Length16 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength72500 psi
Thread Length16 mm
Thread SizeM2 x 0.4
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length16 mm
Head Width4 mm
Thread Fit6g
Thread Pitch0.4 mm

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.03
HS code7318156070
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1ZE94 Machine Screw Pan 0-80 x 1/8 L - Pack Of 100 | AB4NCC 1ZE94#0-800.039"Fine0.116"60000 psi1/8"Class 2A-100€14.51
APPROVED VENDOR 1ZE95 Machine Screw Pan 0-80 x 3/16 L - Pack Of 100 | AB4NCD 1ZE95#0-800.039"Fine0.116"60000 psi3/16"Class 2A-100€14.05
APPROVED VENDOR 1ZE96 Machine Screw Pan 0-80 x 1/4 L - Pack Of 100 | AB4NCE 1ZE96#0-800.039"Fine0.116"60000 psi1/4"Class 2A-100€12.89
APPROVED VENDOR 1ZU11 Machine Screw Pan 1-72 x 1/4 L - Pack Of 100 | AB4QCE 1ZU11#1-720.046"Fine0.142"-1/4"--100€18.53
APPROVED VENDOR U51120.008.0012 Machine Screw Pan 2-56 x 1/8 L - Pack Of 100 | AB4QCJ 1ZU15 U51120.008.0012#2-560.167"Coarse0.162"60000 psi1/8"Class 2A-100€3.71
APPROVED VENDOR U51120.008.0018 Machine Screw Pan 2-56 x 3/16 L - Pack Of 100 | AB4QCK 1ZU16 U51120.008.0018#2-560.053"Coarse0.162"60000 psi11/64"Class 2A-100€2.74
APPROVED VENDOR U51120.008.0025 Machine Screw Pan 2-56 x 1/4 L - Pack Of 100 | AB4QCL 1ZU17 U51120.008.0025#2-560.167"Coarse0.162"60000 psi1/4"Class 2A-100€8.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MSPX02016-100P1 Machine Screw, M2x0.4 Thread Size, SS, 16 mm Lg., Pan, Plain, Slotted, 100 Pk
€16.19 /pack