Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6GY13 Machine Screw Pan M6 x 1 x 30 L - Pack Of 25 | AE9AKW

APPROVED VENDOR MPPJ060300-025P1 Machine Screw, M6x1 Thread Size, Steel, 25.9 mm Lg., Std, Pan, 25 Pk

Item: AE9AKW Model: MPPJ060300-025P1Cross Ref: 6GY13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 4.8
Drive Size#3
Drive TypePhillips
FinishZinc Plated
HardnessRockwell B71-B99
Head Dia.10.5 mm
Head Height4.1 mm
Head TypePan
Length25.9 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength60900 psi
Thread Length25.9 mm
Thread SizeM6 x 1
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsJIS B 1111
DrivePhillips
Fastener Length30 mm
Head Width10.5 mm
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Material Grade/class4.8
Overall Length33.9 mm
Rockwell HardnessB71 to B99
Screw SizeM6
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U24522.008.0075 Machine Screw Pan 2-56 x 3/4 L - Pack Of 100 | AB2JXM 1ME92 U24522.008.0075#2-560.167"Coarse0.162"60000 psi3/4"Class 3A, Class 2A#1100€12.51
APPROVED VENDOR U24522.011.0025 Machine Screw Pan 4-40 x 1/4 L - Pack Of 100 | AB2JXN 1ME94 U24522.011.0025#4-402/25"Coarse0.212"60000 psi1/4"Class 3A, Class 2A#1100€0.70
APPROVED VENDOR U24522.011.0037 Machine Screw Pan 4-40 x 3/8 L - Pack Of 100 | AB2JXP 1ME96 U24522.011.0037#4-402/25"Coarse0.212"60000 psi3/8"Class 3A, Class 2A#1100€0.76
APPROVED VENDOR U24522.011.0050 Machine Screw Pan 4-40 x 1/2 L - Pack Of 100 | AB2JXQ 1ME97 U24522.011.0050#4-402/25"Coarse0.212"60000 psi1/2"Class 3A, Class 2A#1100€2.05
APPROVED VENDOR U24522.011.0100 Machine Screw Pan 4-40 x 1 L - Pack Of 100 | AB2LZC 1MU10 U24522.011.0100#4-400.219"Coarse0.212"60000 psi1"Class 3A, Class 2A#1100€6.93
APPROVED VENDOR U24522.013.0018 Machine Screw Pan 6-32 x 3/16 L - Pack Of 100 | AB2LZD 1MU11 U24522.013.0018#6-320.087"Coarse0.262"60000 psi3/16"Class 3A, Class 2A#2100€3.34
APPROVED VENDOR U24522.013.0025 Machine Screw Pan 6-32 x 1/4 L - Pack Of 100 | AB2LZE 1MU12 U24522.013.0025#6-320.087"Coarse0.262"60000 psi1/4"Class 3A, Class 2A#2100€2.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MPPJ060300-025P1 Machine Screw, M6x1 Thread Size, Steel, 25.9 mm Lg., Std, Pan, 25 Pk
€32.62 /pack