Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6GY12 Machine Screw Pan M6 x 1 x 25 L - Pack Of 25 | AE9AKV

APPROVED VENDOR MPPJ060250-025P1 Machine Screw, M6x1 Thread Size, Steel, 20.9 mm Lg., Std, Pan, 25 Pk

Item: AE9AKV Model: MPPJ060250-025P1Cross Ref: 6GY12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 4.8
Drive Size#3
Drive TypePhillips
FinishZinc Plated
HardnessRockwell B71-B99
Head Dia.10.5 mm
Head Height4.1 mm
Head TypePan
Length20.9 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength60900 psi
Thread Length20.9 mm
Thread SizeM6 x 1
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length25 mm
Head Width10.5 mm
Includes NutNo
Overall Length28.9 mm
Rockwell HardnessB71 to B99
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)3.3
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U24522.008.0075 Machine Screw Pan 2-56 x 3/4 L - Pack Of 100 | AB2JXM 1ME92 U24522.008.0075#2-560.167"Coarse0.162"60000 psi3/4"Class 3A, Class 2A#1100€12.51
APPROVED VENDOR U24522.011.0025 Machine Screw Pan 4-40 x 1/4 L - Pack Of 100 | AB2JXN 1ME94 U24522.011.0025#4-402/25"Coarse0.212"60000 psi1/4"Class 3A, Class 2A#1100€0.70
APPROVED VENDOR U24522.011.0037 Machine Screw Pan 4-40 x 3/8 L - Pack Of 100 | AB2JXP 1ME96 U24522.011.0037#4-402/25"Coarse0.212"60000 psi3/8"Class 3A, Class 2A#1100€0.76
APPROVED VENDOR U24522.011.0050 Machine Screw Pan 4-40 x 1/2 L - Pack Of 100 | AB2JXQ 1ME97 U24522.011.0050#4-402/25"Coarse0.212"60000 psi1/2"Class 3A, Class 2A#1100€2.05
APPROVED VENDOR U24522.011.0100 Machine Screw Pan 4-40 x 1 L - Pack Of 100 | AB2LZC 1MU10 U24522.011.0100#4-400.219"Coarse0.212"60000 psi1"Class 3A, Class 2A#1100€6.93
APPROVED VENDOR U24522.013.0018 Machine Screw Pan 6-32 x 3/16 L - Pack Of 100 | AB2LZD 1MU11 U24522.013.0018#6-320.087"Coarse0.262"60000 psi3/16"Class 3A, Class 2A#2100€3.34
APPROVED VENDOR U24522.013.0025 Machine Screw Pan 6-32 x 1/4 L - Pack Of 100 | AB2LZE 1MU12 U24522.013.0025#6-320.087"Coarse0.262"60000 psi1/4"Class 3A, Class 2A#2100€2.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MPPJ060250-025P1 Machine Screw, M6x1 Thread Size, Steel, 20.9 mm Lg., Std, Pan, 25 Pk
€27.44 /pack