Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6GXC6 Angle Sillcock Loose Key 1/2 Fpt | AE9AKN

APPROVED VENDOR 108-033HC Angle Sillcock Loose Key 1/2 Fpt

Item: AE9AKN Model: 108-033HCCross Ref: 6GXC6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Sillcock
Body MaterialBrass
Disc TypeEPDM
Handle FinishChrome Plated
Handle MaterialChrome Plated
Handle TypeLoose Key
Inlet Size1/2"
Inlet TypeFNPT
Max. Pressure150 psi
Max. Temp.180°F
IncludesLoose Key Handle
StandardsNSF/ANSI 61-8 STANDARDS
Thru-wall Length0"

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)6.35
Ship length (cm)7.62
Ship width (cm)6.35
HS code8481801095
Country of OriginCN

Product Details:

    • Thru-Wall Length (0")

Product Variants

ProductModelHandle TypeHandle MaterialMax. PressureInlet TypeInlet SizeBody MaterialMax. Temp.Handle FinishPrice
APPROVED VENDOR 1APY4 Sillcock Quarter Turn Brass 1/2 In | AA8XYJ 108-053HNQuarter TurnZinc125 psiFNPT1/2"Brass--€9.17
APPROVED VENDOR GGS-2VRP3 Sillcock Quarter Turn Brass 1/2 Npt | AE9ZXE 6PDZ0 6PDZ0Quarter TurnAluminum125 psiFNPT1/2"Brass180°F-€6.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 108-033HC Angle Sillcock Loose Key 1/2 Fpt
€14.75 /unit