Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6FVJ5 Adjustable Drum Dolly 1200 Lb 5-3/8 Inch Height | AE8VWZ

APPROVED VENDOR 6FVJ5 Adjustable Drum Dolly 1200 Lb 5-3/8 Inch Height

Item: AE8VWZ Model: 6FVJ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€223.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Drum Dolly
Capacity1200 lbs.
Caster Dia.3"
Caster MaterialSteel
Caster Width1 1/4"
ColorRed
Height5 3/8"
MaterialSteel
Number Of Casters4
Outside Dia.20"
Adjustment TypeBolt
AssembledYes
Caster Brake TypeNo Caster Brake
Caster Wheel BearingsPlain
Caster Wheel Dia.3"
Caster Wheel Width1 1/8"
Caster Wheel/tread MaterialPlastic
Caster/wheel Configuration(4) Swivel
Caster/wheel Mounting LocationStandard
Deck Height5 3/8"
Deck ShapeX Shape
Deck TypeOpen
For Cntnr Cap30 gal. to 95 gal.
For Container MaterialPlastic, Steel
For Maximum Container Diameter23"
For Maximum Container Height34 1/2"
Frame FinishPowder Coated
Frame Gauge9 ga.
Frame MaterialSteel
Includes Tilt PedalWithout Tilt Pedal
Lip Height1 1/2"
Load Capacity1200 lbs.
Method Of ConstructionWelded
Outside Diameter20"
Overall Depth20"
Overall Height5 3/8"
Overall Width20"
Securing MechanismNo Securing Mechanism
Weight25 lbs.

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)16.51
Ship length (cm)63.5
Ship width (cm)21.59
HS code8716805090
Country of OriginCN

Product Variants

ProductModelCaster MaterialColorOutside Dia.Number Of CastersHeightPrice
APPROVED VENDOR 6FVJ4 Adjustable Drum Dolly 1000 Lb 5-3/8 Inch Height | AE8VWY 6FVJ4PolypropyleneRed20"45 3/8"€175.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6FVJ5 Adjustable Drum Dolly 1200 Lb 5-3/8 Inch Height
€223.94 /unit