APPROVED VENDOR 6FVJ3 Drum Dolly 1200 Lb 6 Inch H 5 30 55 Gallon | AE8VWX

APPROVED VENDOR 6FVJ3 Drum Dolly 1200 Lb 6 Inch H 5 30 55 Gallon

Item: AE8VWX Model: 6FVJ3
In Stock

Get it by Tuesday, Jun 17

€220.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Dolly
Capacity1200 lbs.
Caster Dia.6", 3"
Caster MaterialRubber
Caster Width1 1/4"
ColorYellow
Height6"
Inside Dia.24 1/8"
MaterialSteel
Number Of Casters3
Adjustment TypeNot Adjustable
AssembledYes
Axle-mounted Wheel BearingsPlain
Axle-mounted Wheel Dia.6"
Axle-mounted Wheel TypeTread on Core
Axle-mounted Wheel Width2"
Axle-mounted Wheel/tread MaterialRubber
Caster Brake TypeNo Caster Brake
Caster Wheel BearingsPlain
Caster Wheel Dia.3"
Caster Wheel Width1 1/8"
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(1) Swivel, (2) Axle-Mounted
Deck Height6"
Deck ShapeHalf Round
Deck TypeOpen
Features24" Handle
For Cntnr Cap5 gal. to 55 gal.
For Container MaterialPlastic, Steel
For Maximum Container Diameter23"
For Maximum Container Height34 1/2"
Frame FinishPowder Coated
Frame Gauge9 ga.
Frame MaterialSteel
Handle TypeStraight
Includes Tilt PedalWithout Tilt Pedal
Lip Height2 1/8"
Load Capacity1200 lbs.
Method Of ConstructionWelded
Non-marking Axle-mounted WheelsNo
Overall Depth24 1/8"
Overall Height6"
Overall Width24 1/8"
Securing MechanismNo Securing Mechanism
Weight40.5 lbs.

Shipping Info:

Ship weight (kg) 19.305
Ship height (cm)23.37
Ship length (cm)82.55
Ship width (cm)58.42
HS code8716805090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6FVJ3 Drum Dolly 1200 Lb 6 Inch H 5 30 55 Gallon
€220.91 /unit