Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6EEF0 Cable Clamp 0.86 x 0.37 Inch - Pack Of 100 | AE8MZW

APPROVED VENDOR 6EEF0 Cable Clamp 0.86 x 0.37 Inch - Pack Of 100

Item: AE8MZW Model: 6EEF0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
ColorNatural
Height0.43"
Length0.86"
Mounting MethodScrew
Slot HeightNot Applicable
Slot Width0.17"
Temp. Range-25° to +85°
TypeFixed Diameter
Width0.37"
Clamp MaterialPlastic
Clamp TypeCable Clamp
For Maximum Outside Diameter3/8"
MaterialPlastic
Maximum Operating Temperature85°F
Minimum Operating Temperature-25°F

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)10.16
HS code3926909980
Country of OriginCN

Product Variants

ProductModelSlot WidthMounting MethodColorPkg. Qty.Price
APPROVED VENDOR 6EEE9 Cable Clamp 0.76 x 0.38 Inch - Pack Of 100 | AE8MZV 6EEE9-ScrewNatural100€3.96
APPROVED VENDOR 6EEF1 Cable Clamp 1.06 x 0.37 Inch - Pack Of 100 | AE8MZX 6EEF10.19"ScrewNatural100€8.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6EEF0 Cable Clamp 0.86 x 0.37 Inch - Pack Of 100
€6.30 /pack