Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6EB89 Socket Cap Screw Button M2-0.40 x 3 - Pack Of 10 | AE8MTP

APPROVED VENDOR BHS7002003-010P1 Metric Socket Head Cap Screw, M2x0.4 Thread Size, Button, 3mm Lg., 3.5mm Head Dia., 10 Pk

Item: AE8MTP Model: BHS7002003-010P1Cross Ref: 6EB89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
ClassClass 5G/6G
Drive Size1.3 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C32-C39
Head Dia.3.5 mm
Head Height1.3 mm
Head TypeButton
Length3 mm
MaterialSteel
Min. Tensile Strength150800 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length3 mm
Thread SizeM2 x 0.4
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & GradeClass 10.9 Steel
Dimensional StandardsISO 7380
Display Qty10
Head Diameter3.5 mm
Material Grade/classClass 10.9
Material TypeSteel
Minimum Thread Length3 mm
Screw Length3 mm
Tensile Strength150800 psi
Thread FitClass 5G, Class 6G
Thread Pitch0.4 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07150.019.0200 Socket Cap Screw Button 10-24 x 2 - Pack Of 100 | AB7CQQ 22TW51 U07150.019.0200#10-24Fully Threaded1/8"0.361"0.101"2"145000 psiRockwell C37-C45100€16.12
APPROVED VENDOR U07150.031.0100 Socket Cap Screw Button 5/16-18 x 1 - Pack Of 50 | AB7CQR 22TW52 U07150.031.01005/16"-18Fully Threaded3/16"0.547"0.166"1"145000 psiRockwell C37-C4550€15.25
APPROVED VENDOR U07150.037.0150 Socket Cap Screw Button 3/8-16 x 1-1/2 - Pack Of 25 | AB7CQU 22TW54 U07150.037.01503/8"-16Fully Threaded7/32"0.656"0.199"1 1/2"145000 psiRockwell C37-C4525€14.30
APPROVED VENDOR U07150.050.0075 Socket Cap Screw Button 1/2-13 x 3/4 - Pack Of 10 | AB7CQW 22TW56 U07150.050.00751/2"-13Fully Threaded5/16"7/8"0.265"3/4"145000 psiRockwell C37-C4510€10.00
APPROVED VENDOR U07150.050.0100 Socket Cap Screw Button 1/2-13 x 1 - Pack Of 10 | AB7CQX 22TW57 U07150.050.01001/2"-13Fully Threaded5/16"7/8"0.265"1"145000 psiRockwell C37-C4510€9.62
APPROVED VENDOR U07150.050.0125 Socket Cap Screw Button 1/2-13 x 1-1/4 - Pack Of 10 | AB7CRC 22TW62 U07150.050.01251/2"-13Fully Threaded5/16"7/8"0.265"1 1/4"145000 psiRockwell C37-C4510€9.32
APPROVED VENDOR U07150.050.0150 Socket Cap Screw Button 1/2-13 x 1-1/2 - Pack Of 10 | AB7CRD 22TW63 U07150.050.01501/2"-13Fully Threaded5/16"7/8"0.265"1 1/2"145000 psiRockwell C37-C4510€11.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR BHS7002003-010P1 Metric Socket Head Cap Screw, M2x0.4 Thread Size, Button, 3mm Lg., 3.5mm Head Dia., 10 Pk
€14.97 /pack