Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6EA38 Socket Cap Screw Low Stainless Steel M10-1.50 x 60 Pk5 | AE8MHB

APPROVED VENDOR LHS4X10060-005P1 Metric Socket Head Cap Screw, M10x1.5 Thread Size, Low, 60 mm Lg., 6 mm Head Ht., 5 Pk

Item: AE8MHB Model: LHS4X10060-005P1Cross Ref: 6EA38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size7 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
HardnessRockwell C39-C44
Head Dia.16 mm
Head Height6 mm
Head TypeLow
Length60 mm
MaterialStainless Steel
Min. Tensile Strength116000 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length26 mm
Thread SizeM10 x 1.5
Thread StylePartially Threaded
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)3.3
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318158030
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthThread DirectionPkg. Qty.Price
APPROVED VENDOR 6DY79 Socket Cap Screw Low Stainless Steel M3-0.50 x 6 - Pack Of 25 | AE8LRC LHS4X03006-025P1M3 x 0.5Fully Threaded2 mm5.5 mm2 mm6 mm101500 psiRight Hand25€10.69
APPROVED VENDOR 6DY80 Socket Cap Screw Low Stainless Steel M3-0.50 x 8 - Pack Of 25 | AE8LRD LHS4X03008-025P1M3 x 0.5Fully Threaded2 mm5.5 mm2 mm8 mm101500 psiRight Hand25€10.91
APPROVED VENDOR 6DY81 Socket Cap Screw Low Stainless Steel M3-0.50 x 10 - Pack Of 25 | AE8LRE LHS4X03010-025P1M3 x 0.5Fully Threaded2 mm5.5 mm2 mm10 mm101500 psiRight Hand25€9.02
APPROVED VENDOR 6DY82 Socket Cap Screw Low Stainless Steel M3-0.50 x 12 - Pack Of 25 | AE8LRF LHS4X03012-025P1M3 x 0.5Fully Threaded2 mm5.5 mm2 mm12 mm101500 psiRight Hand25€8.17
APPROVED VENDOR 6DY83 Socket Cap Screw Low Stainless Steel M3-0.50 x 16 - Pack Of 25 | AE8LRG LHS4X03016-025P1M3 x 0.5Partially Threaded2 mm5.5 mm2 mm12 mm101500 psiRight Hand25€8.29
APPROVED VENDOR 6DY84 Socket Cap Screw Low Stainless Steel M3-0.50 x 20 - Pack Of 25 | AE8LRH LHS4X03020-025P1M3 x 0.5Partially Threaded2 mm5.5 mm2 mm12 mm101500 psiRight Hand25€10.76
APPROVED VENDOR 6DY86 Socket Cap Screw Low Stainless Steel M4-0.70 x 10 - Pack Of 50 | AE8LRK M51040.040.0010M4 x 0.7Fully Threaded2.5 mm7 mm2.8 mm10 mm101500 psiRight Hand50€9.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR LHS4X10060-005P1 Metric Socket Head Cap Screw, M10x1.5 Thread Size, Low, 60 mm Lg., 6 mm Head Ht., 5 Pk
€26.01 /pack