Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6DKD2 Dial Pocket Thermometer 5 Inch Length | AE8KFD

APPROVED VENDOR 6DKD2 Dial Pocket Thermometer 5 Inch Length

Item: AE8KFD Model: 6DKD2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Pocket Thermometer
Accuracy-2°F to +2°F
Case MaterialStainless Steel
Degree Divisions
Dial Size1"
Lens MaterialPolycarbonate
Resolution-2°F to +2°F
Stem Length5"
Stem MaterialStainless Steel
Temp. Range0°F to +220°F
ApplicationFood Service
Construction304 Stainless Steel Housing With Polycarbonate Lens
Dial Diameter1"
Food SafeYes
Glow-in-the-darkNo
Housing Material304 Stainless Steel
Includes Nist-traceable CertificateNo
Long ReachNo
Maximum Temperature °f220°F
Minimum Temperature °f0°F
Nsf RatedYes
ScaleFahrenheit
Scale TypeDial
StandardsNSF
Stem Diameter0.15"
Temperature Graduations2°F
Temperature Range0°F to 220°F

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)10.16
HS code9025198080
Country of OriginKR

Product Variants

ProductModelTemp. RangeStem LengthAccuracyStem MaterialCase MaterialResolutionDial SizeLens MaterialPrice
APPROVED VENDOR 6DKD1 Dial Pocket Thermometer 5 Inch Length | AE8KFC 6DKD1-40°F to +160°F5"-2°F to +2°FStainless SteelStainless Steel-2°F to +2°F1"Polycarbonate€6.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6DKD2 Dial Pocket Thermometer 5 Inch Length
€6.03 /unit