APPROVED VENDOR 6CGH7 Wheel Mounting Kit | AE8BNN

APPROVED VENDOR 6CGH7 Wheel Mounting Kit

Item: AE8BNN Model: 6CGH7
In Stock

Get it by Tuesday, Jun 17

€426.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel Kit
FinishPowder Coated Painted
FunctionHelp To Move Engine Driven Pumps To Different Locations
Height26 1/2"
MaterialSolid Rubber Tire, Steel
Mounting Hardware MaterialMetal
Weight Capacity285 lbs.
Frame MaterialSteel

Shipping Info:

Ship weight (kg) 10.98
Ship height (cm)14.48
Ship length (cm)73.66
Ship width (cm)33.02
HS code8413919080
Country of OriginJP

Product Details:

    • Handle Grips (Rubber)
    • Handle Height (26-1/2")
    • Tire Material (Rubber)
    • Tire Size (12")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6CGH7 Wheel Mounting Kit
€426.39 /unit