Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6CB16 Hex Nut Full M10 x 1mm 17mm W - Pack Of 50 | AE8AAD

APPROVED VENDOR HNX4801000-050P1 Hex Nut, M10x1 Thread Size, Steel, 8 mm Ht., 17 mm Wd., Zn Plated, Std Hex, 50 Pk

Item: AE8AAD Model: HNX4801000-050P1Cross Ref: 6CB16
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 8
FinishZinc Plated
HardnessRockwell C30
Height8 mm
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM10 x 1
Thread TypeFine
Width17 mm
Hex Height8 mm
Hex TypeStandard Hex
Hex Width17 mm
Material Grade/classClass 8
RemovableYes
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)3.3
Ship length (cm)10.16
Ship width (cm)7.62
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeClassThread TypeHeightHardnessTensile StrengthNut TypeThread DirectionPkg. Qty.Price
APPROVED VENDOR U08110.087.0001 Hex Nut Grade 2 7/8-9 - Pack Of 10 | AA4JPR 12P511 U08110.087.00017/8"-9Class 2Coarse3/4"Rockwell B70-B100-Standard HexRight Hand10€11.81
APPROVED VENDOR U08161.087.0002 Hex Nut Grade 2 7/8-14 - Pack Of 10 | AA4JPT 12P512 U08161.087.00027/8"-14Class 2Fine/Special3/4"Rockwell C3290000 psiStandard HexRight Hand10€13.10
APPROVED VENDOR U08110.100.0001 Hex Nut Grade 2 1-8 Pk5 | AA4JPU 12P513 U08110.100.00011"-8Class 2Coarse55/64"Rockwell B70-B100-Standard HexRight Hand5€7.55
APPROVED VENDOR U08110.112.0001 Hex Nut Grade 2 1-1/8-7 Pk5 | AA4JPW 12P515 U08110.112.00011 1/8"-7Class 2Coarse31/32"Rockwell C3290000 psiStandard HexRight Hand5€11.45
APPROVED VENDOR U08161.112.0002 Hex Nut Grade 2 1-1/8-12 Pk5 | AA4JPX 12P516 U08161.112.00021 1/8"-12Class 2Fine/Special31/32"Rockwell B70-B100-Standard HexRight Hand5€9.67
APPROVED VENDOR U08110.125.0001 Hex Nut Grade 2 1-1/4-7 Pk5 | AA4JPY 12P517 U08110.125.00011 1/4"-7Class 2Coarse1 1/16"Rockwell B70-B100-Standard HexRight Hand5€16.90
APPROVED VENDOR U08161.125.0002 Hex Nut Grade 2 1-1/4-12 Pk5 | AA4JPZ 12P518 U08161.125.00021 1/4"-12Class 2Fine/Special1 1/16"Rockwell B70-B100-Standard HexRight Hand5€15.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR HNX4801000-050P1 Hex Nut, M10x1 Thread Size, Steel, 8 mm Ht., 17 mm Wd., Zn Plated, Std Hex, 50 Pk
€15.12 /pack