Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6AYZ9 Countersunk Plug Brass 3/8 Inch Mnpt | AE7WWW

APPROVED VENDOR 6AYZ9 Countersunk Plug Brass 3/8 Inch Mnpt

Item: AE7WWW Model: 6AYZ9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink Plug
Body MaterialBrass
Connection TypeMNPT
Max. Pressure1200 psi
Pipe Size3/8"
Temp. Range-65°F to +250°F

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)1.27
Ship width (cm)1.27
HS code7412200035
Country of OriginIN

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypePrice
APPROVED VENDOR 22UL64 Countersunk Plug 1/2 Inch Brass | AB7FAM 22UL641/2"1/2"MNPT€2.74
APPROVED VENDOR 22UL66 Countersunk Plug 1 Inch Brass | AB7FAP 22UL661"1"MNPT€9.76
APPROVED VENDOR 22UL67 Countersunk Plug 1-1/2 Inch Brass | AB7FAQ 22UL671 1/2"1 1/2"MNPT€22.45
APPROVED VENDOR 22UL68 Countersunk Plug 2 Inch Brass | AB7FAR 22UL682"2"MNPT€37.94
APPROVED VENDOR 6AYZ7 Countersunk Plug Brass 1/8 Inch Mnpt | AE7WWU 6AYZ71/8"-MNPT€0.99
APPROVED VENDOR 6AYZ8 Countersunk Plug Brass 1/4 Inch Mnpt | AE7WWV 6AYZ81/4"-MNPT€0.98
APPROVED VENDOR 6AZA0 Countersunk Plug Brass 1/2 Inch Mnpt | AE7WWZ 6AZA01/2"-MNPT€2.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6AYZ9 Countersunk Plug Brass 3/8 Inch Mnpt
€1.41 /unit