Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6AYW7 Pipe Bushing Brass 3/8 x 1/4 Inch - Pack Of 10 | AE7WVL

APPROVED VENDOR 6AYW7 Pipe Bushing Brass 3/8 x 1/4 Inch - Pack Of 10

Item: AE7WVL Model: 6AYW7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
Body MaterialBrass
Connection TypeMNPT x FNPT
Max. Pressure1200 psi
Pipe Size3/8" x 1/4"
Temp. Range-65°F to +250°F
Basic Fitting ShapeBushing
ClassClass 150
ColorYellow
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialBrass
Specific Fitting ShapeHex Bushing
StandardsASME B1.20.3, SAE J530

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.27
Ship length (cm)8.64
Ship width (cm)5.59
HS code7412200035
Country of OriginIN

Product Variants

ProductModelPipe SizeConnection TypePkg. Qty.Price
APPROVED VENDOR 6AYW5 Pipe Bushing Brass 1/4 x 1/8 Inch - Pack Of 10 | AE7WVJ 6AYW51/4" x 1/8"MNPT x FNPT10€7.25
APPROVED VENDOR 6AYW6 Pipe Bushing Brass 3/8 x 1/8 In | AE7WVK 6AYW63/8" x 1/8"MNPT x FNPT1€2.30
APPROVED VENDOR 6AYW8 Pipe Bushing Brass 1/2 x 1/4 Inch - Pack Of 10 | AE7WVM 6AYW81/2" x 1/4"MNPT x FNPT10€26.48
APPROVED VENDOR 6AYW9 Pipe Bushing Brass 1/2 x 3/8 Inch - Pack Of 10 | AE7WVN 6AYW91/2" x 3/8"MNPT x FNPT10€21.63
APPROVED VENDOR 6AYX0 Pipe Bushing Brass 3/4 x 3/8 In | AE7WVP 6AYX03/4" x 3/8"MNPT x FNPT1€4.67
APPROVED VENDOR 6AYX1 Pipe Bushing Brass 3/4 x 1/2 Inch - Pack Of 5 | AE7WVQ 6AYX13/4" x 1/2"MNPT x FNPT5€20.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6AYW7 Pipe Bushing Brass 3/8 x 1/4 Inch - Pack Of 10
€11.96 /pack