Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6ALY0 U-channel 6063 Aluminium 1 1/2 Leg 1 1/2 Inch x 8 Feet | AE7UNX

APPROVED VENDOR 6ALY0 U-channel 6063 Aluminium 1 1/2 Leg 1 1/2 Inch x 8 Feet

Item: AE7UNX Model: 6ALY0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€33.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Channel
Alloy Type6063
Base Width1 1/2"
Base Width Tolerance-0.014" to +0.014"
FinishMill
GradeGrade 6063
Hardness ScaleBHN
Leg Length1 1/2"
Leg Length Tolerance-0.014" to +0.014"
Length8 ft.
Length Tolerance-1" to +1"
MaterialAluminum
Tensile Strength27000 psi
TypeCorrosion Resistant
Typical Hardness60
Typical Yield Strength21000 psi
Wall Thickness1/8"
Wall Thickness Tolerance-0.007" to +0.007"
Base Thickness0.125"
Brinell Hardness60
Heat TreatableYes
Heat TreatmentTempered
Inside Base Width1 1/4"
Inside Base Width Tolerance+/-0.014"
Leg Inside Corner ShapeSquare
Leg Thickness0.125"
Leg Thickness Tolerance+/-0.007"
Material GradeGrade 6063
Mechanical FinishMill
Outer Leg Length1 1/2"
Outside Base Width1 1/2"
Outside Leg Length Tolerance+/-0.014"
Overall Length8 ft.
ShapeU Channel
StandardsASTM B221
TemperT52
U-channel Profile TypeArchitectural
Yield Strength21000 psi

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)4.06
Ship length (cm)243.84
Ship width (cm)4.06
HS code7616995090
Country of OriginUS

Product Variants

ProductModelBase Width ToleranceLeg Length ToleranceGradeMaterialTypeTypical HardnessWall Thickness TolerancePrice
APPROVED VENDOR 6ALY1 U-channel 6063 Aluminium 1 1/4 Leg 1 1/4 Inch x 8 Feet | AE7UNY A3736-0.012" to +0.012"-0.012" to +0.012"Grade 6063AluminumCorrosion Resistant60-0.007" to +0.007"€26.92
RFQ
APPROVED VENDOR 6ALY6 U-channel 6063 Aluminium 3/4 Inch Leg 1 3/4 Inch x 8 Feet | AE7UPD 6ALY6-0.014" to +0.014"-0.01" to +0.01"Grade 6063AluminumCorrosion Resistant60-0.007" to +0.007"€27.18
RFQ
APPROVED VENDOR 6ALZ0 U-channel 6063 Aluminium 1/2 Inch Leg 1 1/2 Inch x 8 Feet | AE7UPH 6ALZ0-0.014" to +0.014"-0.009" to +0.009"Grade 6063AluminumCorrosion Resistant60-0.007" to +0.007"€23.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6ALY0 U-channel 6063 Aluminium 1 1/2 Leg 1 1/2 Inch x 8 Feet
€33.69 /unit