Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6ALP0 Square Tube Aluminium 2 3/4 Inch Inside Square 1 Feet | AE7UKW

APPROVED VENDOR T63S3X.125-12 Square Tube Aluminium 2 3/4 Inch Inside Square 1 Feet

Item: AE7UKW Model: T63S3X.125-12Cross Ref: 6ALP0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing, Square
Alloy Type6063
FinishMill
GradeGrade 6063
Hardness ScaleBHN
Inside Square2 3/4"
Length1"
Length Tolerance-1" to +1"
MaterialAluminum
Outside Square3"
Outside Tolerance-0.024" to +0.024"
Tensile Strength27000 psi
TypeCorrosion Resistant
Typical Hardness60
Typical Yield Strength21000 psi
Wall Thickness1/8"
Wall Thickness Tolerance-0.015" to +0.015"
FabricationExtruded
Heat TreatmentHardened
Inside Corner ShapeSquare
Inside Height2 3/4"
Inside Width2 3/4"
Mechanical FinishMill
Outside Height3"
Outside Width3"
Overall Length12"
Rockwell HardnessNot Rated
ShapeSquare

Shipping Info:

Ship weight (kg) 0.7065
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)7.62
HS code7608200090
Country of OriginSG

Product Variants

ProductModelInside SquareLength ToleranceOutside SquareOutside ToleranceGradeWall ThicknessTypical Yield StrengthTensile StrengthPrice
APPROVED VENDOR 6ALN5 Square Tube Aluminium 3 3/4 Inch Inside Square 6 Feet | AE7UKQ T63S4X.125-723 3/4"-3" to +3"4"-0.034" to +0.034"Grade 60631/8"21000 psi27000 psi€105.37
RFQ
APPROVED VENDOR 6ALN6 Square Tube Aluminium 3 3/4 Inch Inside Square 3 Feet | AE7UKR T63S4X.125-363 3/4"-2" to +2"4"-0.034" to +0.034"Grade 60631/8"21000 psi27000 psi€54.85
APPROVED VENDOR 6ALN7 Square Tube Aluminium 3 3/4 Inch Inside Square 1 Feet | AE7UKT T63S4X.125-123 3/4"-1" to +1"4"-0.034" to +0.034"Grade 60631/8"21000 psi27000 psi€21.11
APPROVED VENDOR 6ALN8 Square Tube Aluminium 2 3/4 Inch Inside Square 6 Feet | AE7UKU T63S3X.125-722 3/4"-3" to +3"3"-0.024" to +0.024"Grade 60631/8"21000 psi27000 psi€81.26
RFQ
APPROVED VENDOR 6ALN9 Square Tube Aluminium 2 3/4 Inch Inside Square 3 Feet | AE7UKV T63S3X.125-362 3/4"-2" to +2"3"-0.024" to +0.024"Grade 60631/8"21000 psi27000 psi€42.48
APPROVED VENDOR 6ALP1 Square Tube Aluminium 1 3/4 Inch Inside Square 6 Feet | AE7UKX T63S2X.125-721 3/4"-3" to +3"2"-0.024" to +0.024"Grade 60631/8"21000 psi27000 psi€48.57
RFQ
APPROVED VENDOR 6ALP2 Square Tube Aluminium 1 3/4 Inch Inside Square 3 Feet | AE7UKY T63S2X.125-361 3/4"-2" to +2"2"-0.024" to +0.024"Grade 60631/8"21000 psi27000 psi€26.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR T63S3X.125-12 Square Tube Aluminium 2 3/4 Inch Inside Square 1 Feet
€17.12 /unit