Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6ALA7 Press Switch Open On Rise 200 Psi | AE7UGD

APPROVED VENDOR 6ALA7 Press Switch Open On Rise 200 Psi

Item: AE7UGD Model: 6ALA7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Capillary Length18"
Closing Pressure150 psi
Differential Pressure150 psi to 200 psi
FunctionTo Protect The Compressor Loss Of Refrigerant In Commercial Refrigeration And Air Conditioning Systems
MountingUniversal
Open Pressure200 psi
Range150 psi to 700 psi
ResetAuto
Switch ActionOpens On High Pressure
Switch TypeSPST
TypeHigh
Body MaterialThermoplastic
Compatible Pressure SensorUniversal
Contact FormSPST
Electrical Connection TypeHardwired
Frequency50/60 Hz
Ip RatingNot Rated
Maximum Operating Temperature194°F
Minimum Operating Temperature-4°F
Mounting OrientationAny Position
Mounting TypeUniversal
Overall Depth1"
Overall Height1 7/8"
Overall Width1"
Pressure Connection GenderFemale
Pressure Connection MaterialBrass
Pressure Connection Size1/4"
Pressure Connection TypeFlare
Pressure Differential AdjustabilityFixed
Pressure Range - Maximum700 psi
Pressure SettingHigh
Pressure TypeDifferential
Process Connection1/4" Female Flare
Product TypeHigh Pressure Control
Rated Voltage120/240/24V DC
Reset TypeAutomatic Reset
StandardsCURUS RECOGNIZED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)15.24
Ship length (cm)3.05
Ship width (cm)3.05
HS code8536509065
Country of OriginCN

Product Variants

ProductModelDifferential PressureSwitch ActionTypeRangeCapillary LengthOpen PressureClosing PressureResetPrice
APPROVED VENDOR 6ALA2 Press Switch Open On Fall 5 Psi | AE7UFY 6ALA25 psi to 20 psiOpens On Low PressureLow Pressure0.3 psi to 150 psi18"5 psi20 psiAuto€7.35
APPROVED VENDOR 6ALA3 Press Switch Open On Fall 10 Psi | AE7UFZ 6ALA310 psi to 25 psiOpens On Low PressureLow Pressure0.3 psi to 150 psi18"10 psi25 psiAuto€6.18
APPROVED VENDOR 6ALA4 Press Switch Open On Fall 25 Psi | AE7UGA 6ALA425 psi to 65 psiOpens On Low PressureLow Pressure0.3 psi to 150 psi18"25 psi65 psiAuto€10.43
APPROVED VENDOR 6ALA5 Press Switch Open On Fall 25 Psi | AE7UGB 6ALA525 psi to 80 psiOpens On Low PressureLow Pressure0.3 psi to 150 psi18"25 psi80 psiAuto€6.60
APPROVED VENDOR 6ALA6 Press Switch Open On Fall 50 Psi | AE7UGC 6ALA650 psi to 90 psiOpens On Low PressureLow Pressure0.3 psi to 150 psi18"50 psi90 psiAuto€6.06
APPROVED VENDOR 6ALA8 Press Switch Open On Rise 250 Psi | AE7UGE 6ALA8150 psi to 250 psiOpens On High PressureHigh Pressure150 psi to 700 psi18"250 psi150 psiAuto€6.06
APPROVED VENDOR 6ALC0 Press Switch Open On Rise 300 Psi | AE7UGG 6ALC0200 psi to 300 psiOpens On High PressureHigh150 psi to 700 psi18"300 psi200 psiAuto€8.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6ALA7 Press Switch Open On Rise 200 Psi
€7.02 /unit