Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6AFR0 Hose Barb 90 Degree 1/4 Inch 3/8 Mnpt Brass | AE7TFC

APPROVED VENDOR 6AFR0 Hose Barb 90 Degree 1/4 Inch 3/8 Mnpt Brass

Item: AE7TFC Model: 6AFR0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Barb Size1/4"
Clamp TypeCrimped Or Hose Clamp
Fitting StyleRight Angle Elbow
Hose Inside Dia.1/4"
MaterialBrass
Max. Pressure300 psi
Pressure Rating300 psi
Thread Size3/8"
Thread TypeMNPT
Type90 Degree Elbow

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.03
Ship length (cm)3.05
Ship width (cm)4.57
HS code7412200035
Country of OriginCN

Product Variants

ProductModelBarb SizeMaterialTypeMax. PressurePrice
APPROVED VENDOR 6AFJ0 Hose Barb 90 Degree 1/2 Inch 3/8 Mnpt Brass | AE7TCY 6AFJ01/2"Brass90 Degree Elbow300 psi€12.38
APPROVED VENDOR 6AFJ7 Hose Barb 90 Degree 3/8 Inch 3/8 Mnpt Brass | AE7TDF 6AFJ73/8"Brass90 Degree Elbow300 psi€10.34
APPROVED VENDOR 6AFK8 Hose Barb 90 Degree 1/2 Inch 3/8 Mnpt Brass | AE7TDT 6AFK81/2"Brass90 Degree Elbow300 psi€6.52
APPROVED VENDOR 6AFL1 Hose Barb 90 Degree 1/2 Inch 1/2 Mnpt Brass | AE7TDW 6AFL11/2"Brass90 Degree Elbow300 psi€13.04
APPROVED VENDOR 6AFL6 Hose Barb 90 Degree 3/8 Inch 3/8 Mnpt Brass | AE7TEB 6AFL63/8"Brass90 Degree Elbow300 psi€6.33
APPROVED VENDOR 6AFP2 Hose Barb 90 Degree 3/4 Inch 3/4 Mnpt Brass | AE7TEU 6AFP23/4"Brass90 Degree Elbow300 psi€19.84
APPROVED VENDOR 6AFR2 Hose Barb 90 Degree 1/2 Inch 1/4 Mnpt Brass | AE7TFE 6AFR21/2"Brass90 Degree Elbow300 psi€11.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6AFR0 Hose Barb 90 Degree 1/4 Inch 3/8 Mnpt Brass
€10.76 /unit