Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6AFL2 Hose Barb 5/8 Inch 3/4 Mnpt Brass | AE7TDX

APPROVED VENDOR 6AFL2 Hose Barb 5/8 Inch 3/4 Mnpt Brass

Item: AE7TDX Model: 6AFL2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Barb Size5/8"
Clamp TypeCrimped Or Hose Clamp
Fitting StyleStraight
Hose Inside Dia.5/8"
MaterialBrass
Max. Pressure300 psi
Pressure Rating300 psi
Thread Size3/4"
Thread TypeMNPT
TypeStraight
Fitting Connection TypeHose Barb x NPT
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
Fitting Size5/8" x 3/4"
For Hose I.d.5/8"
Hex Head Size1 1/16"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size5/8"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes Shut OffNo
Nipple Grip TypeHex
ReusableNo
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)9.65
Ship length (cm)11.68
Ship width (cm)11.18
HS code7412200035
Country of OriginCN

Product Variants

ProductModelBarb SizeHex Head SizeTypeMaterialMax. PressurePrice
APPROVED VENDOR 6AFG7 Hose Barb 3/8 Inch 1/8 Mnpt Brass | AE7TCJ 6AFG73/8"0.4375"StraightBrass300 psi€1.50
APPROVED VENDOR 6AFG9 Hose Barb 1/2 Inch 1/4 Mnpt Brass | AE7TCL 6AFG91/2"0.5625"StraightBrass300 psi€1.69
APPROVED VENDOR 6AFH2 Hose Barb 1/2 Inch 3/8 Mnpt Brass | AE7TCP 6AFH21/2"0.6875"StraightBrass300 psi€1.94
APPROVED VENDOR 6AFH3 Hose Barb 1/4 Inch 1/8 Mnpt Brass | AE7TCQ 6AFH31/4"0.4375"StraightBrass300 psi€0.99
APPROVED VENDOR 6AFH6 Hose Barb 3/8 Inch 1/4 Mnpt Brass | AE7TCU 6AFH63/8"0.5625"StraightBrass300 psi€3.81
APPROVED VENDOR 6AFJ1 Hose Barb 3/4 Inch 1/2 Mnpt Brass | AE7TCZ 6AFJ13/4"0.875"StraightBrass300 psi€4.72
APPROVED VENDOR 6AFJ3 Hose Barb 5/8 Inch 1/2 Mnpt Brass | AE7TDB 6AFJ35/8"0.875"StraightBrass300 psi€4.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6AFL2 Hose Barb 5/8 Inch 3/4 Mnpt Brass
€4.89 /unit