Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6ACJ1 Enclosed Fan Relay Spdt 277v Coil | AE7RMB

APPROVED VENDOR 6ACJ1 Enclosed Fan Relay Spdt 277v Coil

Item: AE7RMB Model: 6ACJ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Relay
Coil Voltage277V
Depth2"
Full Load Amps @ 120v14A
Full Load Amps @ 240v Ac8A
Height2 1/4"
Locked Rotor Amps @ 120v60A
Locked Rotor Amps @ 240v48A
MountingUniversal
Switch TypeSPDT
TypeEnclosed Fan
Width2 3/25"
Contact FormSPDT
Electrical Connection TypeSpade Terminal
Frequency50/60 Hz
Full Load Amps @ 120v Ac14A
Locked Rotor Amps @ 120v Ac60A
Locked Rotor Amps @ 240v Ac48A
Mounting StyleSurface
Number Of Pins4
Number Of Relays1
Operating Humidity - MaximumNot Rated
Operating Humidity - Minimum5%
Operating Temperature - Maximum195°F
Operating Temperature - Minimum10°F
Overall Depth2"
Overall Length2 1/4"
Overall Width2 1/8"
PhaseSingle
Resistive Load Amps @ 240v Ac18A
StandardsCURUS RECOGNIZED
Switch ActionNormally Closed/Normally Open
Voltage277V AC

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.32
Ship length (cm)8.13
Ship width (cm)5.08
HS code8536490075
Country of OriginCN

Product Variants

ProductModelSwitch TypeCoil VoltageTypeFull Load Amps @ 120vFull Load Amps @ 240v AcHeightLocked Rotor Amps @ 120vLocked Rotor Amps @ 240vPrice
APPROVED VENDOR 6ACJ0 Enclosed Fan Relay Spst 277v Coil | AE7RMA 6ACJ0SPNO277VEnclosed Fan14A8A2 1/4"60A48A€9.14
APPROVED VENDOR 6ACJ2 Enclosed Fan Relay Spdt 120v Coil | AE7RMC 6ACJ2SPNC, SPNO120VEnclosed Fan14A8A2 1/4"60A48A€9.14
APPROVED VENDOR 6ACJ3 Enclosed Fan Relay Spdt 208/240v Coil | AE7RMD 6ACJ3SPNC, SPNO208/240VEnclosed Fan14A8A2 1/4"60A48A€9.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6ACJ1 Enclosed Fan Relay Spdt 277v Coil
€9.14 /unit