Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 697262-PG Metal Screw Oval #10 3/4 L - Pack Of 100 | AC3WPQ 2XA74

APPROVED VENDOR SMPOI-1000750-100P Sheet Metal Screw, 3/4 In Lg., 0.176 In Head Ht., 0.362 In Head Dia., 10 Screw Size, Phillips, Oval, Steel, 100 Pk

Item: AC3WPQ Model: SMPOI-1000750-100PCross Ref: 2XA74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head Angle82°
Head Dia.0.362"
Head Height0.176"
Head TypeOval
Length3/4"
MaterialSteel
Screw Size#10
System Of MeasurementImperial
Tip TypePointed
TypeStandard

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)2.69
Ship length (cm)6.02
Ship width (cm)5.4
HS code7318141030
Country of OriginTW

Product Variants

ProductModelScrew SizeTypeTip TypeDrive SizeHead AngleMaterialHead TypeDrive TypePkg. Qty.Price
APPROVED VENDOR 697255-PG Metal Screw Oval #6 1/2 Inch Length - Pack Of 100 | AC3WPG 2XA63 697255-PG#6StandardPointed#282°SteelOvalPhillips100€6.56
APPROVED VENDOR 697256-PG Metal Screw Oval #6 5/8 Inch Length - Pack Of 100 | AC3WPJ 2XA67 697256-PG#6StandardPointed#282°SteelOvalPhillips100€7.90
APPROVED VENDOR 696307-PG Metal Screw Oval #6 1 Inch Length - Pack Of 100 | AC3WPK 2XA69 696307-PG#6StandardPointed#282°SteelOvalPhillips100€11.09
APPROVED VENDOR 697258-PG Metal Screw Oval #8 1/2 Inch Length - Pack Of 100 | AC3WPL 2XA70 SMPOI0-800500-100P#8StandardPointed#282°SteelOvalPhillips100€6.60
APPROVED VENDOR 697245-PG Metal Screw Oval #8 3/4 Inch Length - Pack Of 100 | AC3WPM 2XA71 SMPOI0-800750-100P#8StandardPointed#282°SteelOvalPhillips100€8.07
APPROVED VENDOR 696314-PG Metal Screw Oval #8 1 Inch Length - Pack Of 100 | AC3WPN 2XA72 696314-PG#8StandardPointed#282°SteelOvalPhillips100€11.18
APPROVED VENDOR 696316-PG Metal Screw Oval #8 1 1/2 Inch Length - Pack Of 100 | AC3WPP 2XA73 696316-PG#8StandardPointed#282°SteelOvalPhillips100€14.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR SMPOI-1000750-100P Sheet Metal Screw, 3/4 In Lg., 0.176 In Head Ht., 0.362 In Head Dia., 10 Screw Size, Phillips, Oval, Steel, 100 Pk
€11.01 /pack