Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6913SS Shoulder Screw 6-32 x 7/16 L - Pack Of 10 | AE9HVJ 6JY10

APPROVED VENDOR 6913SS Shoulder Screw, 6-32 Thread Size, 7/16 In Shoulder Lg., 1/8 In Head Ht., SS, 10 Pk

Item: AE9HVJ Model: 6913SSCross Ref: 6JY10
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
ClassClass 2A
Drive Size3/32"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B95-B100
Head Dia.9/32"
Head Height1/8"
Head TypeStandard
MaterialStainless Steel
Min. Tensile Strength116000 psi
Shoulder Dia.5/32"
Shoulder Length7/16"
Shoulder Length Tolerance+0.002"
System Of MeasurementImperial
Thread Length3/16"
Thread Size#6-32
TypePrecision
Dimensional StandardsASME/ANSI B18.3.3
Display Qty10
Head Diameter9/32"
Material Grade/class18-8
Precision ScrewYes
Rockwell HardnessB95 to B100
Shoulder Diameter5/32"
Shoulder Diameter Tolerance0.00125" to 0"
Tensile Strength116000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156010
Country of OriginUS

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR PAT4410 Shoulder Screw Stainless Steel 4-40 1/8 Inch - Pack Of 5 | AB2YKF 1PU10 PAT4410#4-401/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.90
APPROVED VENDOR PAT4411 Shoulder Screw Stainless Steel 4-40 3/16 Inch Pk5 | AB2YKH 1PU12 PAT4411#4-403/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€22.75
APPROVED VENDOR PAT4412 Shoulder Screw Stainless Steel 4-40 1/4 Inch - Pack Of 5 | AB2YKK 1PU14 PAT4412#4-401/4"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.57
APPROVED VENDOR PAT4413 Shoulder Screw Stainless Steel 4/40 5/16 Inch Pk5 | AB2YKM 1PU16 PAT4413#4-405/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€28.24
APPROVED VENDOR PAT4414 Shoulder Screw Stainless Steel 4-40 3/8 Inch - Pack Of 5 | AB2YKP 1PU18 PAT4414#4-403/8"1/8"5/32"+0.002"1/4"1/8"5/64"5€21.59
APPROVED VENDOR PAT6906SS Shoulder Screw Stainless Steel 4-40 7/16 Inch Pk5 | AB2YKR 1PU20 PAT6906SS#4-407/16"1/8"5/32"+0.002"1/4"1/8"5/64"5€23.51
APPROVED VENDOR PAT6907SS Shoulder Screw Stainless Steel 4-40 1/2 Inch - Pack Of 5 | AB2YKU 1PU22 PAT6907SS#4-401/2"1/8"5/32"+0.002"1/4"1/8"5/64"5€20.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6913SS Shoulder Screw, 6-32 Thread Size, 7/16 In Shoulder Lg., 1/8 In Head Ht., SS, 10 Pk
€37.11 /pack