Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 62R200DPSO Dowel Pin Alloy Steel 5/8 x 2 L - Pack Of 10 | AF2MQD 6VKE5

APPROVED VENDOR 62R200DPSO Dowel Pin, Std Dowel, 2 In Lg., 5/8 In Pin Dia., Rockwell C50, Alloy Steel, Plain, 10 Pk

Item: AF2MQD Model: 62R200DPSOCross Ref: 6VKE5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Dia. Tolerance-0.0001" to +0.0001"
Double Shear Strength92000 lbs.
FinishPlain
HardnessRockwell C50
Length2"
Length Tolerance-0.01" to +0.01"
MaterialAlloy Steel
Pin Dia.5/8"
Pin TypeStandard Dowel
Single Shear Strength46000 lbs.
System Of MeasurementImperial
Material Grade/classUngraded
Outside Diameter Tolerance+/-0.0001"
Overall Length Tolerance+/-0.01"
Rockwell HardnessC50-58
StandardsASME B18.8.2

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)8.64
Ship length (cm)5.84
Ship width (cm)4.57
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessLength ToleranceDouble Shear StrengthSingle Shear StrengthDia. TolerancePin TypePin Dia.MaterialPkg. Qty.Price
APPROVED VENDOR 62R300DPSO Dowel Pin Alloy Steel 5/8 x 3 L - Pack Of 10 | AF2MQE 6VKE6 62R300DPSORockwell C50-0.01" to +0.01"92000 lbs.46000 lbs.-0.0001" to +0.0001"Standard Dowel5/8"Alloy Steel10€64.60
FABORY U39080.062.0175 Dowel Pin, 5/8 Inch Nominal Dia., 0.6251 To 0.6253 Inch Pin Dia. | CG8PMB 2ME59 U39080.062.0175Rockwell C60-0.012" to +0.012"79800 lbs.39900 lbs.-Standard Dowel5/8"Alloy Steel5€28.68
FABORY U39080.062.0200 Dowel Pin, 5/8 Inch Nominal Dia., 0.6251 To 0.6253 Inch Pin Dia. | CG8PMC 2ME57 U39080.062.0200Rockwell C60-0.012" to +0.012"79800 lbs.39900 lbs.-Standard Dowel5/8"Alloy Steel5€20.02
FABORY U39080.062.0250 Dowel Pin, 5/8 Inch Nominal Dia., 0.6251 To 0.6253 Inch Pin Dia. | CG8PME 2ME60 U39080.062.0250Rockwell C60-0.012" to +0.012"79800 lbs.39900 lbs.-Standard Dowel5/8"Alloy Steel5€33.60
FABORY U39080.062.0300 Dowel Pin, 5/8 Inch Nominal Dia., 0.6251 To 0.6253 Inch Pin Dia. | CG8PMF 2ME62 U39080.062.0300Rockwell C60-0.012" to +0.012"79800 lbs.39900 lbs.-Standard Dowel5/8"Alloy Steel5€15.71
FABORY U39080.062.0350 Dowel Pin, 5/8 Inch Nominal Dia., 0.6251 To 0.6253 Inch Pin Dia. | CG8PMG 2ME63 U39080.062.0350Rockwell C60-0.012" to +0.012"79800 lbs.39900 lbs.-Standard Dowel5/8"Alloy Steel5€18.66
FABORY U39080.062.0400 Dowel Pin, 5/8 Inch Nominal Dia., 0.6251 To 0.6253 Inch Pin Dia. | CG8PMH 2ME64 U39080.062.0400Rockwell C60-0.012" to +0.012"79800 lbs.39900 lbs.-Standard Dowel5/8"Alloy Steel5€14.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 62R200DPSO Dowel Pin, Std Dowel, 2 In Lg., 5/8 In Pin Dia., Rockwell C50, Alloy Steel, Plain, 10 Pk
€53.13 /pack