Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5X730 Swivel Plate Caster 330 Lb 5 Inch Diameter | AE7DKW

APPROVED VENDOR 5X730 Swivel Plate Caster 330 Lb 5 Inch Diameter

Item: AE7DKW Model: 5X730
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialRubber
Caster Product GroupSwivel Caster
Caster TypeSwivel
Caster Wheel MaterialRubber
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialRubber
Durometer80 Shore A
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternD
Inside Bolt Hole Spacing1 3/4" x 3"
Load Rating330 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.312"
Number Of Wheels1
Outside Bolt Hole Spacing1 3/4" x 3"
Overall Height5 5/8"
Plate Size3 3/4" x 2 3/4"
Plate Thickness0.109"
Plate TypeD
Raceway TypeDouble Ball
Wheel Bearing TypePlain Bore
Wheel BearingsPlain Bore
Wheel ColorBlack
Wheel Diameter5"
Wheel MaterialRubber
Wheel Width1 1/4"
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
Includes Thread GuardsYes
Mounting Height5 5/8"
Mounting Plate Bolt Hole PatternD
Mounting Plate Size2 3/4" x 3 3/4"
Non-markingNo
Swivel Raceway TypeDouble Ball
Wheel Core MaterialRubber
Wheel Dia.5"
Wheel/tread ColorBlack
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.8843
Ship height (cm)0.1
Ship length (cm)25.4
Ship width (cm)20.32
HS code8716903000
Country of OriginBR

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
APPROVED VENDOR 1G095 Swivel Plate Caster 250 Lb 3-1/2 Inch Diameter | AA9VDR 1G0951 3/4" x 2 5/8"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.250 lbs.BallZinc PlatedGray€14.68
APPROVED VENDOR 1G096 Swivel Plate Caster 250 Lb 4 Inch Diameter | AA9VDT 1G0961 3/4" x 2 5/8"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.250 lbs.BallZinc PlatedGray€15.13
APPROVED VENDOR 1G097 Swivel Plate Caster 250 Lb 5 Inch Diameter | AA9VDU 1G0971 3/4" x 2 5/8"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.250 lbs.BallZinc PlatedGray€16.77
APPROVED VENDOR 1G190 Swivel Plate Caster 154 Lb 3 Inch Diameter | AA9VEE 1G1901 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.154 lbs.Plain BoreZinc PlatedGray€9.17
APPROVED VENDOR 1G191 Swivel Plate Caster 176 Lb 4 Inch Diameter | AA9VEF 1G1911 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.176 lbs.Plain BoreZinc PlatedGray€14.33
APPROVED VENDOR 1G192 Swivel Plate Caster 198 Lb 5 Inch Diameter | AA9VEG 1G1921 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.198 lbs.Plain BoreZinc PlatedGray€12.54
APPROVED VENDOR 1G196 Swivel Plate Caster 176 Lb 3 Inch Diameter | AA9VEL 1G1961 3/4" x 3"1 3/4" x 3"1 1/4"0 lbs. to 299 lbs.176 lbs.Plain BoreZinc PlatedGray€9.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5X730 Swivel Plate Caster 330 Lb 5 Inch Diameter
€12.97 /unit