Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5WY95 Thread Insert Locking 1/4-20 - Pack Of 10 | AE7CQK

APPROVED VENDOR 5WY95 Key Locking Thread Insert, 1/4 In - 20 Int. Thread Size, 3/8 In - 16 Ext. Thread Size, 10 Pk

Item: AE7CQK Model: 5WY95
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Locking Thread Insert
Drill SizeQ
External ClassClass 2A
External Thread Size3/8"-16
FinishBlack Phosphate
Installation5XA41
Internal ClassClass 3B
Internal Thread Size1/4"-20
Length0.37"
MaterialSteel
Min. Full Thread Depth0.43"
System Of MeasurementImperial
Thread TypeCoarse
Type2 Locking Keys
Wall TypeThin
Compatible Tap Size3/8"-16
Compatible With Grainger Part Number5XA41
Display Qty10
Drill Bit SizeQ
External Thread Fit2A
FeaturesLocking Keys to Hold In Place, Positive Mechanical Lock, Prevents Rotational Spinout From Vibration or torque
Insert Diameter3/8"
Internal Thread Fit3B
Material Grade/classGrade C1215
Maximum Hole Diameter0.332"
Minimum Installation Depth7/16"
Number Of Locking Keys2
Overall Length3/8"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)3.81
HS code7318190000
Country of OriginHU

Product Details:

    • External Thread Class (2A)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5WY95 Key Locking Thread Insert, 1/4 In - 20 Int. Thread Size, 3/8 In - 16 Ext. Thread Size, 10 Pk