Item | Corner Post |
Color | Yellow |
Guard Rail Levels | Double |
Material | Steel |
Mounting Plate Dimensions | 10" x 10" x 5/8" |
Mounting Style | Bolt On |
Post Dimensions | 4" x 4" |
Post Height | 42 5/8" |
Compatible With Grainger Part Number | 4WZ74, 4WZ75, 4WZ76, 4WZ77, 5AE30, 5AE31, 5AE32, 5AE56, 5AE57, 5AE58, 5AE59, 5AE60, 5JEU1, 5JEU2, 5JEU3, 5JEU4, 5W804, 5W805, 5W806, 5W807 |
Compatible With Manufacturer Model Number | 4WZ74, 4WZ75, 4WZ76, 4WZ77, 5AE30, 5AE31, 5AE32, 5AE56, 5AE57, 5AE58, 5AE59, 5AE60, 5JEU1, 5JEU2, 5JEU3, 5JEU4, 5W804, 5W805, 5W806, 5W807 |
Finish | Powder Coated |
Includes | Anchors, Bolts, Nuts, Washers |
Mounting Hole Diameter | 1" |
Mounting Plate Length | 10" |
Mounting Plate Width | 10" |
Overall Height | 42 5/8" |
Post Type | Corner |
Product Type | Guardrail Post |