Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5UGW1 Connector Flex Conduit Straight 1 1/4 In | AE6PKA

APPROVED VENDOR 5UGW1 Connector Flex Conduit Straight 1 1/4 In

Item: AE6PKA Model: 5UGW1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Metal Conduit Fitting
Cable Opening Max. (in.)1.26"
Cable Opening Min. (in.)1.22"
Conduit Size1 1/4"
InsulatedYes
Insulation MaterialPolypropylene
Insulation TypePolypropylene
Knockout Size (in.)1.82"
MaterialDie Cast Zinc
Npt Size1 1/4"
TypeStraight
Box Connection1 1/4" MNPT
Cable Clamping MethodSqueeze Clamp
ColorGray, Yellow
Compatible Knockout Trade Size1 1/4"
Connection OrientationStraight
Connection TypeThreaded
Connector StyleStraight
For Maximum Cable Od1.26"
For Minimum Cable Od1.22"
For Use WithAC, Flexible Conduit, MC
StandardsCSA, UL
Trade Size1 1/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)6.1
Ship width (cm)6.1
HS code8547900010
Country of OriginIN

Product Details:

    • Special Features: Squeeze Clamp

Product Variants

ProductModelConduit SizeInsulatedNpt SizeTypeMaterialCable Opening Max. (in.)Cable Opening Min. (in.)Insulation MaterialPrice
APPROVED VENDOR 3LV68 Connector Squeeze Straight 3/4 In | AC9ZQC 3LV683/4"No3/4"StraightDie Cast Zinc---€3.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5UGW1 Connector Flex Conduit Straight 1 1/4 In
€8.25 /unit