Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5TXA1 Banana Plug 33vac/70vdc Black - Pack Of 10 | AE6MCE

APPROVED VENDOR 5TXA1 Banana Plug 33vac/70vdc Black - Pack Of 10

Item: AE6MCE Model: 5TXA1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanana Plug
ColorBlack
Hands Free Voltage5000V AC
Operating Temp.Up To 122°F
ApplicationPatching Of An Electrical Signal Or Voltage To Perform Testing
Body MaterialBrass
Connector TypeBanana Plug
Contact FinishNickel Plated
Contact MaterialBeryllium Copper
FeaturesSheathed, Stackable
Insulation MaterialABS Plastic
Maximum Current15A
Maximum Operating Temperature122°F
StandardsCE

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)3.81
HS code8536698000
Country of OriginCN

Product Variants

ProductModelColorContact MaterialBody MaterialOperating Temp.Wire SizeHand Held VoltageContact FinishSpring MaterialPkg. Qty.Price
APPROVED VENDOR 5TWY6 Banana Plug 1500vac Black | AE6MBQ 5TWY6BlackBeryllium CopperPolymer+80°F to +176°F22 AWG to 18 AWG1500V ACNickel PlatedBeryllium Copper1€4.96
APPROVED VENDOR 5TWY7 Banana Plug 1500vac Red | AE6MBR 5TWY7RedBeryllium CopperPolymer+80°F to +176°F22 AWG to 18 AWG1500V ACNickel PlatedBeryllium Copper1€4.96
APPROVED VENDOR 5TXA2 Banana Plug 33vac/70vdc Red - Pack Of 10 | AE6MCF 5TXA2Red--Up To 122°F----10€26.87
APPROVED VENDOR 5TXA5 Banana Plug 1000vac Black | AE6MCJ 5TXA5BlackBrassBrass+14°F to +176°F18 AWG1000V ACNickel Plated-1€7.55
APPROVED VENDOR 5TXA6 Banana Plug 1000vac Red | AE6MCK 5TXA6RedBrassBrass+14°F to +176°F18 AWG1000V ACNickel Plated-1€7.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5TXA1 Banana Plug 33vac/70vdc Black - Pack Of 10
€32.47 /pack