Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5TPG0 Single Rod Pegboard Hook 2-1/2 Inch - Pack of 10 | AE6KRY

APPROVED VENDOR 5TPG0 Single Rod Pegboard Hook 2-1/2 Inch - Pack of 10

Item: AE6KRY Model: 5TPG0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Rod Pegboard Hook
Bend Angle30°
Bend Height1/2"
ConstructionWelded
FinishBlack
Hole ShapeRound
Hole Size7/25"
Hole Spacing1"
MaterialSteel
Projection2 1/2"
Rod Thickness0.188"
TypeLocking Style

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)12.45
Ship length (cm)36.07
Ship width (cm)25.15
HS code8302500000
Country of OriginCN

Product Variants

ProductModelProjectionFinishHole ShapeRod ThicknessBend AngleBend HeightHole SizeHole SpacingPkg. Qty.Price
APPROVED VENDOR 5TPC8 Single Rod Pegboard Hook 1-1/8 Inch - Pack of 10 | AE6KQN 5TPC81 1/8"Bright ZincRound0.188"90°1/2"7/25"1"10€10.56
APPROVED VENDOR 5TPC9 Single Rod Pegboard Hook 1-1/8 Inch - Pack of 10 | AE6KQP 5TPC91 1/8"Bright ZincRound0.188"30°1/2"7/25"1"10€10.27
APPROVED VENDOR 5TPD0 Single Rod Pegboard Hook 2-1/2 Inch - Pack of 10 | AE6KQQ 5TPD02 1/2"Bright ZincRound0.188"30°1/2"7/25"1"10€10.97
APPROVED VENDOR 5TPD1 Single Rod Pegboard Hook 2-3/4 Inch - Pack of 10 | AE6KQR 5TPD12 3/4"Bright ZincRound0.188"90°1/2"7/25"1"10€10.34
APPROVED VENDOR 5TPD2 Single Rod Pegboard Hook 4 Inch - Pack of 10 | AE6KQT 5TPD24"Bright ZincRound0.188"30°1/2"7/25"1"10€11.96
APPROVED VENDOR 5TPD3 Single Rod Pegboard Hook 6 Inch - Pack of 10 | AE6KQU 5TPD36"Bright ZincRound1/4"30°1/2"7/25"1"10€17.06
APPROVED VENDOR 5TPD4 Single Rod Pegboard Hook 6 Inch - Pack of 10 | AE6KQV 5TPD46"Bright ZincRound1/4"90°1/2"7/25"1"10€16.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5TPG0 Single Rod Pegboard Hook 2-1/2 Inch - Pack of 10
€13.03 /unit