Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5PAK7 Galvanised Reducing Tee 3 x 3 x 2 Inch Malleable Iron | AE4ZVX

APPROVED VENDOR 5PAK7 Galvanised Reducing Tee 3 x 3 x 2 Inch Malleable Iron

Item: AE4ZVX Model: 5PAK7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Body MaterialMalleable Iron
ClassClass 300
Connection TypeFNPT
FinishGalvanized
Max. Pressure1000 psi @ 150°F WOG
Pipe Size3" x 3" x 2"
Saturated Steam Pressure300 psi
Basic Fitting ShapeTee
ColorWhite
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A Pipe Threading8
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3"
Fitting Side B Pipe Threading11.5
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size2"
Fitting Side C Pipe Threading8
Fitting Side C TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeReducing Tee
StandardsASME B16.3, ASTM A197, FM APPROVED, IAPMO, UL LISTED

Shipping Info:

Ship weight (kg) 4.662
Ship height (cm)23.37
Ship length (cm)24.38
Ship width (cm)15.49
HS code7307199060
Country of OriginCN

Product Variants

ProductModelBody MaterialSaturated Steam PressureConnection TypeClassTemp. RangePrice
APPROVED VENDOR 2WJ30 Reducing Tee 4 x 1 Inch Galvanised | AC3UXL 510-945BCMalleable Iron150 psiFNPT--20°F to +150°F€161.96
APPROVED VENDOR 2WJ36 Reducing Tee 2 1/2 x 3/4 Inch Galvanised | AC3UXN 510-994BCMalleable Iron150 psiFNPT--20°F to +150°F€58.96
APPROVED VENDOR 2WJ37 Reducing Tee 2 1/2 x 1 Inch Galvanised | AC3UXP 510-995BCMalleable Iron150 psiFNPT--20°F to +150°F€48.34
APPROVED VENDOR 5P852 Reducing Tee 3/4 x 3/4 x 1/2 Inch Galvanised | AE4ZMG 5P852Malleable Iron150 psiFNPT--€5.36
APPROVED VENDOR 5P854 Reducing Tee 3/4 x 3/4 x 1/4 Inch Galvanised | AE4ZMJ 5P854Galvanized Malleable Iron150 psiFNPT---
RFQ
APPROVED VENDOR 5P855 Reducing Tee 3/4 x 1/2 x 3/4 Inch Galvanised | AE4ZMK 5P855Malleable Iron150 psiFNPT--€4.90
APPROVED VENDOR 5P856 Reducing Tee 3/4 x 1/2 x 1/2 Inch Galvanised | AE4ZML 5P856Galvanized Malleable Iron150 psiFNPT---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5PAK7 Galvanised Reducing Tee 3 x 3 x 2 Inch Malleable Iron
€189.56 /unit