Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P994 Nipple 1/8 Inch 4-1/2 Inch Galvanised Welded Steel | AE4ZTT

APPROVED VENDOR 5P994 Nipple 1/8 Inch 4-1/2 Inch Galvanised Welded Steel

Item: AE4ZTT Model: 5P994
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionNPT
FinishGalvanized
Length4 1/2"
MaterialSteel
Max. Pressure500 psi
Metal DetectableYes
Pipe Size1/8"
Schedule40
TypeElectrical Resistance Weld
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
Manufacture LocationGlobally Sourced
Nominal Pipe Size1/8"
Outside Diameter13/32"
Overall Length4 1/2"
Pipe Weld TypeElectric Resistance Weld
Resistance PropertiesCorrosion Resistant
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.02
Ship length (cm)11.68
Ship width (cm)1.02
HS code7307995015
Country of OriginCN

Product Variants

ProductModelSchedulePipe SizeMaterialMax. PressureConnectionMetal DetectableFinishTypePrice
APPROVED VENDOR 5P988 Nipple 1/8 Inch 1-1/2 Inch Galvanised Welded Steel | AE4ZTL 5P988401/8"Steel500 psiNPTYesGalvanizedElectrical Resistance Weld€3.45
APPROVED VENDOR 5P989 Nipple 1/8 Inch 2 Inch Galvanised Welded Steel | AE4ZTM 5P989401/8"Steel500 psiNPTYesGalvanizedElectrical Resistance Weld€3.50
APPROVED VENDOR 5P990 Nipple 1/8 Inch 2-1/2 Inch Galvanised Welded Steel | AE4ZTN 5P990401/8"Steel500 psiNPTYesGalvanizedElectrical Resistance Weld€4.29
APPROVED VENDOR 5P991 Nipple 1/8 Inch 3 Inch Galvanised Welded Steel | AE4ZTP 5P991401/8"Steel500 psiNPTYesGalvanizedElectrical Resistance Weld€4.33
APPROVED VENDOR 5P992 Nipple 1/8 Inch 3-1/2 Inch Galvanised Welded Steel | AE4ZTQ 5P992401/8"Steel500 psiNPTYesGalvanizedElectrical Resistance Weld€5.47
APPROVED VENDOR 5P993 Nipple 1/8 Inch 4 Inch Galvanised Welded Steel | AE4ZTR 5P993401/8"Steel500 psiNPTYesGalvanizedElectrical Resistance Weld€5.57
APPROVED VENDOR 5P995 Nipple 1/8 Inch 5 Inch Galvanised Welded Steel | AE4ZTU 5P995401/8"Steel-NPTYesGalvanized-€7.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P994 Nipple 1/8 Inch 4-1/2 Inch Galvanised Welded Steel
€4.15 /unit