Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P916 Coupling 1/8 Inch Npt Malleable Iron | AE4ZPZ

APPROVED VENDOR 5P916 Coupling 1/8 Inch Npt Malleable Iron

Item: AE4ZPZ Model: 5P916
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialMalleable Iron
Connection TypeFNPT
FinishGalvanized
Max. Pressure300 psi @ 150°F WOG
Pipe Size1/8"
Saturated Steam Pressure150 psi
Basic Fitting ShapeCoupling
ClassClass 150
ColorWhite
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Pipe Threading27
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeCoupling
StandardsASME B16.3, ASTM A197, FM APPROVED, IAPMO, UL LISTED

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.03
Ship length (cm)1.27
Ship width (cm)1.27
HS code7307199060
Country of OriginCN

Product Variants

ProductModelBody MaterialSaturated Steam PressureConnection TypeClassPrice
APPROVED VENDOR 1LBN7 Coupling Galvanised Malleable Iron 1/4 In | AB2DEP 1LBN7Malleable Iron300 psiFNPTClass 300€8.23
APPROVED VENDOR 1LBN9 Coupling Galvanised Malleable Iron 1/2 In | AB2DER 1LBN9Malleable Iron300 psiFNPTClass 300€9.75
APPROVED VENDOR 1LBP1 Coupling Galvanised Malleable Iron 3/4 In | AB2DET 1LBP1Malleable Iron300 psiFNPTClass 300€6.83
APPROVED VENDOR 1LBP2 Coupling Galvanised Malleable Iron 1 In | AB2DEU 1LBP2Malleable Iron300 psiFNPTClass 300€11.76
APPROVED VENDOR 1LBP3 Coupling Galvanised Malleable Iron 1 1/4 In | AB2DEV 1LBP3Malleable Iron300 psiFNPTClass 300€16.93
APPROVED VENDOR 1LBP5 Coupling Galvanised Malleable Iron 2 In | AB2DEX 1LBP5Malleable Iron300 psiFNPTClass 300€37.49
APPROVED VENDOR 1LBP7 Coupling Galvanised Malleable Iron 3 In | AB2DEY 1LBP7Malleable Iron300 psiFNPTClass 300€80.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P916 Coupling 1/8 Inch Npt Malleable Iron
€2.62 /unit