Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P906 Cap 2 Inch Npt Galvanised Malleable Iron | AE4ZPN

APPROVED VENDOR 5P906 Cap 2 Inch Npt Galvanised Malleable Iron

Item: AE4ZPN Model: 5P906
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Body MaterialMalleable Iron
Connection TypeFNPT
FinishGalvanized
Max. Pressure300 psi @ 150°F WOG
Pipe Size2"
Saturated Steam Pressure150 psi
Basic Fitting ShapeCap
ClassClass 150
Finish/coatingGalvanized
Fitting Connection TypeFNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Nominal Pipe Size2"
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeRound Cap

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)12.7
Ship length (cm)16.51
Ship width (cm)10.8
HS code7307199060
Country of OriginCN

Product Variants

ProductModelBody MaterialSaturated Steam PressureConnection TypeClassPrice
APPROVED VENDOR 1LBR6 Cap Galvanised Malleable Iron 300 Psi 2 In | AB2DFG 1LBR6Malleable Iron300 psiFNPTClass 300€19.89
APPROVED VENDOR 1MPK6 Cap 3/8 Inch Npt Galvanised Forged Steel | AB2LLT 1MPK6Galvanized Forged Steel-FNPT-€5.80
APPROVED VENDOR 1MPK8 Cap 3/4 Inch Npt Galvanised Forged Steel | AB2LLV 1MPK8Steel-FNPT-€7.93
APPROVED VENDOR 1MPK9 Cap 1 Inch Npt Galvanised Forged Steel | AB2LLW 1MPK9Steel-FNPT-€12.05
APPROVED VENDOR 1MPL1 Cap 1 1/4 Inch Galvanised Malleable Iron | AB2LLX 1MPL1Galvanized Forged Steel-FNPT-€17.93
APPROVED VENDOR 1MPL3 Cap 2 Inch Galvanised Malleable Iron | AB2LLZ 1MPL3Steel-FNPT-€28.86
APPROVED VENDOR 2WJ67 Cap 2-1/2 Inch Npt Malleable Iron | AC3UYR 2WJ67Malleable Iron150 psiFNPT-€19.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P906 Cap 2 Inch Npt Galvanised Malleable Iron
€14.06 /unit