Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P696 Nipple 1 x 9 Inch Black Welded Steel | AE4ZFD

APPROVED VENDOR 5P696 Nipple 1 x 9 Inch Black Welded Steel

Item: AE4ZFD Model: 5P696
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Length9"
Max. Pressure300 psi @ 150°F
Max. Steam Pressure150 psi
Outside Dia.1.312"
Pipe Size1"
Schedule40
Seamless/weldedWelded
Wall Thickness1/8"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Manufacture LocationGlobally Sourced
MaterialSteel
Nominal Pipe Size1"
Outside Diameter1 5/16"
Overall Length9"
Pipe Weld TypeElectric Resistance Weld
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)3.3
Ship length (cm)23.11
Ship width (cm)3.3
HS code7307995015
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Max. PressureBody MaterialWall ThicknessScheduleSeamless/weldedMax. Steam PressurePkg. Qty.Price
APPROVED VENDOR 10E175 Nipple 2 Inch x 2 Inch Npt Steel - Pack Of 25 | AA2DAP 588-001P25GR2"2 3/8"150 psiBlack Welded Steel-40Welded150 psi1-
RFQ
APPROVED VENDOR 10E181 Nipple 1 Inch x 3-1/2 Inch Npt Steel - Pack Of 25 | AA2DAU 585-035P25GR1"1.315"150 psiBlack Welded Steel-40Welded150 psi1-
RFQ
APPROVED VENDOR 10E183 Nipple 1 Inch x 4-1/2 Inch Npt Steel - Pack Of 25 | AA2DAW 10E1831"1.315"150 psi @ 400°FSteel-40Welded150 psi1€58.41
APPROVED VENDOR 10E184 Nipple 1/4 Inch x 7/8 Inch Npt Steel - Pack Of 25 | AA2DAX 10E1841/4"0.54"150 psi @ 400°FSteel-40Welded150 psi1€20.46
APPROVED VENDOR 10E190 Nipple 1-1/4 In x 1-5/8 Inch Npt Steel - Pack Of 25 | AA2DBB 586-001P251 1/4"1.66"150 psi @ 400°FSteel-40Welded150 psi1€47.89
APPROVED VENDOR 10E670 Nipple 1-1/2 Inch x 3 Inch Npt Steel - Pack Of 25 | AA2DTR 10E6701 1/2"1.9"150 psi @ 400°FSteel-40Welded150 psi25€67.04
APPROVED VENDOR 10E676 Nipple 2 Inch x 3 Inch Npt Steel - Pack Of 25 | AA2DTX 10E6762"2 3/8"150 psi @ 400°FSteel-40Welded150 psi25€85.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P696 Nipple 1 x 9 Inch Black Welded Steel
€22.18 /unit