Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P494 Reducing Tee 1 x 3/4 x 1 Inch Fnpt | AE4YWX

APPROVED VENDOR 5P494 Reducing Tee 1 x 3/4 x 1 Inch Fnpt

Item: AE4YWX Model: 5P494
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Body MaterialMalleable Iron
Connection TypeFNPT
Max. Pressure300 psi @ 150°F
Pipe Size1" x 3/4" x 1"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +366°F
Basic Fitting ShapeReducing Tee
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1"
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeReducing Tee
StandardsASME B16.3, ASTM A197, ASTM A47, FM APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)4.57
Ship length (cm)7.62
Ship width (cm)6.35
HS code7307199060
Country of OriginCN

Product Variants

ProductModelPipe SizeSaturated Steam PressureTemp. RangeConnection TypeClassPrice
APPROVED VENDOR 2WU51 Reducing Tee 2-1/2 x 2-1/2 x 3/4 Inch | AC3VTJ 520-994BC2 1/2" x 2 1/2" x 3/4"150 psi-20°F to +366°FFNPT-€47.66
APPROVED VENDOR 2WU54 Reducing Tee 2-1/2 x 2-1/2 x -1/2 Inch Fnpt | AC3VTK 2WU542 1/2" x 2 1/2" x 1 1/2"150 psi-20°F to +366°FFNPT-€32.45
APPROVED VENDOR 5P485 Reducing Tee 1/2 x 1/2 x 1/4 Inch Fnpt | AE4YWM 5P4851/2" x 1/2" x 1/4"150 psi-20°F to +366°FFNPT-€5.03
APPROVED VENDOR 5P486 Reducing Tee 3/4 x 3/4 x 1/2 Inch Fnpt | AE4YWN 5P4863/4" x 3/4" x 1/2"150 psi-20°F to +366°FFNPT-€6.01
APPROVED VENDOR 5P487 Reducing Tee 3/4 x 3/4 x 3/8 Inch Fnpt | AE4YWP 5P4873/4" x 3/4" x 3/8"150 psi-20°F to +366°FFNPT-€5.29
APPROVED VENDOR 5P488 Reducing Tee 3/4 x 3/4 x 1/4 Inch Fnpt | AE4YWQ 5P4883/4" x 3/4" x 1/4"150 psi-20°F to +366°FFNPT-€5.37
APPROVED VENDOR 5P489 Reducing Tee 3/4 x 1/2 x 3/4 Inch Fnpt | AE4YWR 5P4893/4" x 1/2" x 3/4"150 psi-20°F to +366°FFNPT-€4.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P494 Reducing Tee 1 x 3/4 x 1 Inch Fnpt
€7.64 /unit