Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P477 Tee 3/8 Inch Fnpt | AE4YWD

APPROVED VENDOR 5P477 Tee 3/8 Inch Fnpt

Item: AE4YWD Model: 5P477
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Body MaterialMalleable Iron
Connection TypeFNPT
Max. Pressure300 psi @ 150°F
Pipe Size3/8"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +366°F
Basic Fitting ShapeTee
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeTee
StandardsASME B16.3, ASTM A197, FM APPROVED, IAPMO, UL LISTED

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.79
Ship length (cm)5.08
Ship width (cm)3.81
HS code7307199060
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeSaturated Steam PressureTemp. RangeClassPrice
APPROVED VENDOR 1LBX2 Tee 1/4 Inch Fnpt | AB2DGZ 1LBX21/4"FNPT300 psi-20°F to +550°FClass 300€12.11
APPROVED VENDOR 1LBX3 Tee 3/8 Inch Fnpt | AB2DHA 1LBX33/8"FNPT300 psi-20°F to +550°FClass 300€11.67
APPROVED VENDOR 1LBX4 Tee 1/2 Inch Fnpt | AB2DHB 1LBX41/2"FNPT300 psi-20°F to +550°FClass 300€12.59
APPROVED VENDOR 1LBX5 Tee 3/4 Inch Fnpt | AB2DHC 1LBX53/4"FNPT300 psi-20°F to +550°FClass 300€15.70
APPROVED VENDOR 1LBX6 Tee 1 Inch Fnpt | AB2DHD 1LBX61"FNPT300 psi-20°F to +550°FClass 300€23.57
APPROVED VENDOR 1LBX7 Tee 1-1/4 Inch Fnpt | AB2DHE 1LBX71 1/4"FNPT300 psi-20°F to +550°FClass 300€32.81
APPROVED VENDOR 1LBX8 Tee 1-1/2 Inch Fnpt | AB2DHF 1LBX81 1/2"FNPT300 psi-20°F to +550°FClass 300€41.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P477 Tee 3/8 Inch Fnpt
€3.98 /unit