Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P445 Reducing Elbow 90 Degree 3/4 x 1/2 Inch Fnpt | AE4YUU

APPROVED VENDOR 5P445 Reducing Elbow 90 Degree 3/4 x 1/2 Inch Fnpt

Item: AE4YUU Model: 5P445
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Elbow, 90 Degrees
Body MaterialMalleable Iron
Connection TypeFNPT
Max. Pressure300 psi @ 150°F
Pipe Size3/4" x 1/2"
Saturated Steam Pressure150 psi
Temp. Range-20°F to +366°F

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)12.19
Ship length (cm)16
Ship width (cm)10.92
HS code7307199060
Country of OriginCN

Product Variants

ProductModelPipe SizeSaturated Steam PressureTemp. RangeConnection TypeClassPrice
APPROVED VENDOR 2WU13 Reducing Elbow 90 3 x 1 Inch | AC3VRL 2WU133" x 1"150 psi-20°F to +366°FFNPT-€59.33
APPROVED VENDOR 5P444 Reducing Elbow 90 Degree 1/2 x 1/4 Inch Fnpt | AE4YUT 5P4441/2" x 1/4"150 psi-20°F to +366°FFNPT-€2.74
APPROVED VENDOR 5P446 Reducing Elbow 90 Degree 3/4 x 3/8 Inch Fnpt | AE4YUV 5P4463/4" x 3/8"150 psi-20°F to +366°FFNPT-€4.46
APPROVED VENDOR 5P447 Reducing Elbow 90 Degree 1 x 3/4 Inch Fnpt | AE4YUW 5P4471" x 3/4"150 psi-20°F to +366°FFNPT-€5.60
APPROVED VENDOR 5P448 Reducing Elbow 90 Degree 1 x 1/2 Inch Fnpt | AE4YUX 5P4481" x 1/2"150 psi-20°F to +366°FFNPT-€4.36
APPROVED VENDOR 5P449 Reducing Elbow 90 Degree 1-1/4 x 1 Inch Fnpt | AE4YUY 5P4491 1/4" x 1"150 psi-20°F to +366°FFNPT-€7.68
APPROVED VENDOR 5P450 Reducing Elbow 90 Degree 1-1/4 x 3/4 Inch Fnpt | AE4YUZ 5P4501 1/4" x 3/4"150 psi-20°F to +366°FFNPT-€9.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P445 Reducing Elbow 90 Degree 3/4 x 1/2 Inch Fnpt
€5.29 /unit